Shop All Air Circulators
Global Industrial
Air Mover, 2 Speed, 1/2 HP, 2200 CFM
Mfr # 641763
Zoro # G711937517
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color Blue
- Height 18-1/2 in
- Max. Depth 15-1/2 in
- Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 641763
- Zoro # G711937517
- UPC # 707022425551
- Country of Origin China
- Category Air Circulators
Dimensions
Height | 18-1/2 in |
Max. Depth | 15-1/2 in |
Width | 16 in |
Details
Material | Plastic |
Color | Blue |
Assembled | Yes |
Description
Engineered to provide a fast response at a low power draw, the Global IndustrialTM 1/2 HP Air Moverfts main purpose is to speed up water evaporation time for all construction and water restoration related projects to effectively cut down drying time. This robust dryer is made using roto-molded housing for quiet operation that doesnftt impede on communication throughout any surrounding worksite location. The industrial blower pushes air using a 1/2 HP motor and includes 2-speed variations to offer efficient levels of drying for floors, walls and ceilings. Floor dryer allows 3 height adjustment positions for optimum drying. Air blower includes a 15ftL power cord. ETL, cETL approved. 1 Year Limited Warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FANTECH Inline Centrifugal Duct Fan, 14 In. Dia. (FKD 14)
- BRISKHEAT Heating Cord, 120VAC, 64W, 3 ft., Max. Temp. 900°F (482°C) (HTC451001)
- EKENA MILLWORK 3" Lifetime Vinyl Shutter-Lok's, Bright White (Each) (LVSL0001BW)
- PRO-SET ANTIBLOW BACK PREM HOSE 3-PK, PK3 (HP5A)
- GLOBAL INDUSTRIAL 18 High Velocity Dock Fan w/ Yoke Mount, 7700 CFM, 115/240V (293093)
- GLOBAL INDUSTRIAL Workstation Fan, 18 Diameter (294493)
- GLOBAL INDUSTRIAL Deluxe Oscillating Wall Mount Fan, 30 Diameter, 1/2HP, 10,000CFM (258322)
- GLOBAL INDUSTRIAL 8ft Large Mobile Industrial Cooling Fan, 65,000 CFM, 120V (604141)
- GLOBAL INDUSTRIAL Floor Dryer, 3 Speed, 3/4 HP, 2800 CFM (641770)
- GLOBAL INDUSTRIAL 18 Outdoor Rated Workstation Fan with Yoke Mount, 1/3 HP, 120V (292792)
- POWER BREEZER Industrial Fan, 24'', 1/3 hp, 110 - 120V AC (F300M)
- Global Industrial Air Circulators