Shop All Air Fresheners & Odor Eliminators
Global Industrial
Air Freshener, Mountain Air 15 oz. Can, 12PK
Mfr # 641325
Zoro # G009146331
Free Shipping & Returns
$88.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Form Aerosol
- Cleaner Container Size 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 641325
- Zoro # G009146331
- UPC # 707022359108
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 15 |
Details
Cleaner Form | Aerosol |
Item | Air Freshener |
Description
Global Industrial Air Fresheners feature a fine, dry mist in a ready to use aerosol can to help neutralize odors. Ideal for use in restrooms, schools, hospitality, food service, healthcare and more. Free of 1,1,1-Trichloroethane and chlorofluorocarbons. Mountain Air fragrance. 20 oz. can/15 oz. net weight. Sold 12 cans per case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 4-57/64"L Polyester Block Hand and Nail Brush (64404)
- TORK 2-Ply Universal Single Roll Toilet Paper, 500-Sheets per Roll, 96PK (TM1616S)
- UNGER 1/4 gal Rectangular Side Bucket, Gray, Polypropylene (SMSBG)
- ZEP Cleaners & Detergents, 32 oz Trigger Spray Bottle, Liquid, 12 PK (ZU50532)
- GLOBAL INDUSTRIAL Bacterial Enzyme Odor Eliminator, 1 Quart Bottles, 6PK (640410)
- GLOBAL INDUSTRIAL Automatic Air Freshener Dispenser Starter Kit, 1 Dispenser & 12 Refills, Mountain Air (641085)
- GLADE Glade Apple Cinnamon Candle 3.4 oz., PK6 (76947)
- BRIGHT AIR Odor Eliminator Gel, Cool Clean, 8 oz, 5"x5"x1-4/5", , BE, PK 6 (BRI900437CT)
- RENUZIT SNUGGLE Linen Escape Scent Oil Warmer Kit 0.67 oz Liquid (64830)
- TOUGH GUY Odor Absorber Gel Sponge, PK12 (1YRP8)
- TOUGH GUY Air Freshener, Bahama Breeze(R), 10 oz. (2DBZ3)
- Global Industrial Air Fresheners & Odor Eliminators