Shop All Air Fresheners & Odor Eliminators
Global Industrial
Air Freshener, Fresh Linen 15 oz. Can, 12PK
Mfr # 641326
Zoro # G008826883
product price: $104.99
/pk 12, $8.75/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Form Aerosol
- Cleaner Container Size 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 641326
- Zoro # G008826883
- UPC # 707022359115
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 15 |
Details
Cleaner Form | Aerosol |
Item | Air Freshener |
Description
Global Industrial Air Fresheners feature a fine, dry mist in a ready to use aerosol can to help neutralize odors. Ideal for use in restrooms, schools, hospitality, food service, healthcare and more. Free of 1,1,1-Trichloroethane and chlorofluorocarbons. Fresh Linen fragrance. 20 oz. can/15 oz. net weight. Sold 12 cans per case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY TOUGH GUY Green 16" Floor Squeegee (2XKU6)
- TOUGH GUY 18 in Sweep Face Broom Head, Medium/Stiff Combination, Synthetic, Blue (1YTH5)
- KIMBERLY-CLARK PROFESSIONAL WypAll PowerClean X80 Heavy Duty Cloths, Jumbo Roll, Extended Use Towels, Blue, 475 Sheets/Roll (41043)
- RUG DOCTOR 96OZ Oxy Carpet Cleaner (5044)
- GLOBAL INDUSTRIAL Automatic Air Freshener Dispenser Starter Kit, 1 Dispenser & 12 Refills, Mountain Air (641085)
- GLOBAL INDUSTRIAL Bacterial Enzyme Odor Eliminator, 1 Quart Bottles, 6PK (640410)
- ARM & HAMMER Baking Soda, 4 lb., Odorless, Box, PK6 (33200-01170)
- TOUGH GUY Liquid Deodorizer, Size 1 gal., Floral (2CYE7)
- TOUGH GUY Air Freshener, Size 6 gal., Mulberry (18E914)
- OMI INDUSTRIES Freshwave IAQ Air & Surface Spray 32 oz - 6/Pack (553-6)
- ULTRA BEADS Fragrance Deodorizer, 60 Day, Hrbl Mnt, PK4 (PP)
- Global Industrial Air Fresheners & Odor Eliminators