Shop All Air Fresheners & Odor Eliminators
Global Industrial
Air Freshener, Citrus 15 oz. Can, 12PK
Mfr # 641324
Zoro # G408826858
product price: $104.99
/pk 12, $8.75/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Form Aerosol
- Cleaner Container Size 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 641324
- Zoro # G408826858
- UPC # 707022359092
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 15 |
Details
Cleaner Form | Aerosol |
Item | Air Freshener |
Description
Global Industrial Air Fresheners feature a fine, dry mist in a ready to use aerosol can to help neutralize odors. Ideal for use in restrooms, schools, hospitality, food service, healthcare and more. Free of 1,1,1-Trichloroethane and chlorofluorocarbons. Citrus fragrance. 20 oz. can/15 oz. net weight. Sold 12 cans per case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Universal String Wet Mop, 20oz Dry Wt, Slide Connect, Loop-End, White, Rayon/Polyester/Acrylic, PK12 (FGE43800WH00)
- GOOD N TUFF 16 gal Trash Bags, 24 in x 31 in, Light-Duty, 6 microns, Natural, 1000 PK (GNT2433)
- SPILLTECH Sorbents, 27 gal, 8 in x 18 in, Harsh Chemicals, Yellow, Polyester (YPIL818)
- PFERD 7-1/2 in L Handle, 6-1/4 in L Brush, Hardwood (85004)
- GLOBAL INDUSTRIAL Bacterial Enzyme Odor Eliminator, 1 Quart Bottles, 6PK (640410)
- GLOBAL INDUSTRIAL Automatic Air Freshener Dispenser Starter Kit, 1 Dispenser & 12 Refills, Mountain Air (641085)
- CHURCH & DWIGHT CO. Deodorizer Powder, w/Baking Soda, Commercial, 42.6 oz, WE (CDC84113)
- ODOBAN Odor Eliminator, 32 oz., Lavender, PK12 (910162-QC12)
- BETCO Pure Linen RTU Odor Eliminator, Pure Linen, 32 oz Spray Bottle, 6PK (40307000)
- FEBREZE Professional Sanitizing Fabric Refresher Light Scent 32 oz Spray Bottle PK6 6PK (07309)
- CAR FRESHNER Car Freshner C15-UFC1785524 Little Trees Black Ice Fiber Can Air Freshener (C15-UFC1785524)
- Global Industrial Air Fresheners & Odor Eliminators