Shop All Air Chain Hoists
Global Industrial
Air Chain Hoist, 300 lb Capacity, 10' Lift, Single Reeved, 84 FPM Lift Speed
Mfr # 298625
Zoro # G208661406
product price: $2,550.99
/ea
Free Shipping & Returns
$2,550.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 298625
- Zoro # G208661406
- UPC # 707022434515
- Country of Origin China
- Category Air Chain Hoists
Details
Item | Chain Hoist |
Color | Orange |
Description
This is your go-to air chain hoist for material handling. The Global Industrial; Air Chain Hoist is more than just a secure chain that delivers your load lifting needs. This high quality hoist is made with a compact housing that is built to take on heavy weights like a champion. Pendant control is designed for easy and smooth lifting. The hoist is equipped with chain stops and limit blocks for safer operation. The air chain is easy to operate, pull, latch and unlatch to keep the line moving for all those loads that need lifting. Supports loads up to 300 lbs. 10' Lift Height. 84 Lift Speed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Near Vertical Drum Lift 1K Cap (NVD-40)
- BAUER LADDER 5 ft Fiberglass Stepladder (35405)
- DURASTAR Wheel;6X1.5 Polyolefin (Flat, White); 1/2" I.D Plain Bore (615HPO83E)
- GLOBAL INDUSTRIAL Tripple Elbow Corner Guards, Steel, 24H X 30L, Yellow (239802)
- GLOBAL INDUSTRIAL Air Chain Hoist, 1000 lb Cap., 10' Lift, Single Reeved, 45 FPM Lift Speed (298627)
- HARRINGTON Air Chain Hoist, 250 lb. Cap., 10 ft. Lift (AH250P-10)
- HARRINGTON Air Chain Hoist, 500 lb. Cap., 10 ft. Lift (TCS250P-10)
- HARRINGTON Air Chain Hoist, 500 lb. Cap., 15 ft. Lift (TCR250P-15)
- HARRINGTON Air Chain Hoist, 1000 lb. Cap., 10 ft. Lft (TCR500P-10)
- HARRINGTON Air Chain Hoist, 250 lb. Cap., 13 ft. Lift (AH250M-13)
- HARRINGTON Air Chain Hoist, 2000 lb. Cap., 20 ft. Lft (TCR1000P-20)
- Global Industrial Air Chain Hoists