Shop All Hand Soap Dispenser Refills
Global Industrial
Advanced Antibacterial Foam Hand Soap 1200ml Refill, 5PK
Mfr # 641159
Zoro # G811898138
product price: $104.99
/pk 5, $21.00/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hygiene Form Foam
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 641159
- Zoro # G811898138
- UPC # 707022340595
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Details
Hygiene Form | Foam |
Color | Yellow |
Description
Global Industrial™ Advanced Antibacterial Foam Hand Soap kills 99.99% of common germs. Specially formulated without Triclosan, it contains 0.13% Benzalkonium Chloride, which is a better performing antibacterial agent than Triclosan and unlike PCMX, it has a pleasant scent. Hand soap is enhanced with Aloe and Vitamin E to nourish skin. Rich foam is ideal for cleaning light to medium soils, and leaves hands feeling clean and smelling fresh. Contains approximately 1,666 actuations per refill. Citrus-spice fragrance. Amber color. 1200mL refill, sold 6 refills per case. For use with Global Industrial™ Manual and Automatic Dispensers Only sold separately. Note on Refill Installation: place bottom of the refill pouch in the dispenser first, ensuring that the entire pouch is tucked into the dispenser, then snap the nozzle into the collar and close the cover.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAGUARD 1 Gal. Chlorinating Liquid Chlorinating, 3PK (26488848431)
- ZEP DEGREASER FAST 505 32OZ (ZU50532)
- NOBLES Rear Squeegee Blade {Linatex} (1021333-G)
- ALLPOINTS Valve Grease (721618)
- GLOBAL INDUSTRIAL Red Scrub Heavy Duty Hand Cleaner, Cherry Scent, Gallon Pump Bottle (641451)
- GLOBAL INDUSTRIAL Luxury Foam Hand Soap 1200ml Refill, 6PK (640801)
- GLOBAL INDUSTRIAL Liquid Hand Soap, 1 Gallon Bottle, 4/Bottles (640412)
- GLOBAL INDUSTRIAL Heavy Duty Hand Cleaner Dispenser, 2L Capacity, Black (641456BK)
- GLOBAL INDUSTRIAL Liquid Clear, 4 PK (641369)
- GLOBAL INDUSTRIAL Foam Antibacterial, 4 PK (640411)
- GOJO 1,250 mL Personal Soaps Refill (5165-03)
- Global Industrial Hand Soap Dispenser Refills