Shop All Utility Stools
Global Industrial
Adjustable Steel Stool - 19-27
Mfr # B957803
Zoro # G908624336
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # B957803
- Zoro # G908624336
- UPC # 707022410625
- Country of Origin Taiwan, Province of China
- Category Utility Stools
Details
Color | Natural |
Item | Shop Stool |
Assembled | Yes |
Description
Steel Stool is a strong, durable, versatile option for work or home. Built to last with a heavy-duty 18-gauge steel frame with a riveted, warp-resistant masonite board seat. Self-leveling glides. Adjustable: Yes, Capacity lbs.: 300, Height Range in.: 19-27, Material: Steel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPM GLOBAL UPM Global 13937 Last Year of Issue Silver Half Dollars (13937)
- BOSS High Back LeatherPlus Chair (B7301)
- TENNSCO 3-Shelf Stationary Bookcase, 40"x34-1/2" Champ/Putty (B-42CP)
- LAVISH HOME Lavish Home 82-FR57B 5 x 7 in. Picture Frame Pack; Black - Set of 6 (82-FR57B)
- GLOBAL INDUSTRIAL 18H Vinyl Padded Stool, Backless, Gray, 2PK (B2222428)
- GLOBAL INDUSTRIAL Vinyl Industrial Stool With Backrest and Pneumatic Height Adjustment Charcoal Gray (249018)
- GLOBAL INDUSTRIAL 5-Way Adjustable Ergonomic Stool With Loop Armrests Black (250627)
- GLOBAL INDUSTRIAL Spider Base Stool, Polyurethane (516125)
- GLOBAL INDUSTRIAL Polyurethane Shop Stool Black (250788)
- GLOBAL INDUSTRIAL Polyurethane Shop Stool With Backrest Black (250789)
- ALERA Everyday Task Stool, Black, Mesh (ALETE4617)
- Global Industrial Seating