Shop All Security Seals
Global Industrial
Adjustable Plastic Truck Seal, 9L, White, 100PK
Mfr # 670479WH
Zoro # G708612250
$19.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Security Seal Type Truck Seal
- Security Seal Primary Material Polyethylene
- Primary Color White
- Useable Length 9
- Width 1/7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 670479WH
- Zoro # G708612250
- UPC # 707022452052
- Country of Origin United States
- Category Security Seals
Dimensions
Useable Length | 9 |
Width | 1/7 in |
Details
Security Seal Type | Truck Seal |
Security Seal Primary Material | Polyethylene |
Primary Color | White |
Description
This robust, adjustable length seal with notched or beaded tail is suited to a wide range of applications. Proprietary technology and engineering allows the seal to have a thinner tail diameter with surprising strength and performance capability. The seal's locking chamber is constructed from a hardened plastic to deter tampering. Commonly used on truck doors, drums, totes, bags, canisters, tankers and containers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GB TUBING FLEX 1""X5' GRAY (FLX-1007GRT)
- LEARNING RESOURCES Pizza Fraction Fun™ Game (5060)
- BANKERS BOX STOR/FILE Storage Boxes, Letter/Legal, 12"x16.25"x10.5", White, PK20 (0070333)
- MINIGRIP Reclosable Poly Bag Zipper Seal 8" x 4", 2 mil, Clear, Pk1000 (MGRL2P0408)
- GLOBAL INDUSTRIAL Adjustable Extinguisher Tamper Seal, 9L, Kelly Green, 100PK (670483GN)
- GLOBAL INDUSTRIAL Adjustable Extinguisher Tamper Seal, 9L, Yellow, 100PK (670483YL)
- GLOBAL INDUSTRIAL Adjustable Plastic Truck Seal, 9L, Orange, 100PK (670479OR)
- GLOBAL INDUSTRIAL Plastic Truck Seal, 7-1/2L, 60 Lb. Break Strength, White, 100PK (670477WH)
- GLOBAL INDUSTRIAL Adjustable Extinguisher Tamper Seal, 9L, Orange, 100PK (670483OR)
- GLOBAL INDUSTRIAL High Security Bolt Seal, Yellow, 50PK (670487YL)
- YG-1 TOOL CO Solid Carbide Drill w/Coolant, 10.4 dia. (DH408104)
- Global Industrial Protective Packaging