Shop All Security Seals
Global Industrial
Adjustable Plastic Truck Seal, 9L, Red, 100PK
Mfr # 670479RD
Zoro # G908612258
product price: $19.89
/pk 100, $0.20/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Truck Seal
- Security Seal Primary Material Polyethylene
- Primary Color Red
- Useable Length 9
- Width 1/7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 670479RD
- Zoro # G908612258
- UPC # 707022452076
- Country of Origin United States
- Category Security Seals
Dimensions
Useable Length | 9 |
Width | 1/7 in |
Details
Security Seal Type | Truck Seal |
Security Seal Primary Material | Polyethylene |
Primary Color | Red |
Description
This robust, adjustable length seal with notched or beaded tail is suited to a wide range of applications. Proprietary technology and engineering allows the seal to have a thinner tail diameter with surprising strength and performance capability. The seal's locking chamber is constructed from a hardened plastic to deter tampering. Commonly used on truck doors, drums, totes, bags, canisters, tankers and containers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYDENBROOKS ISO 17712: 2013 High Security Bolt Seal, Laser Marked, PK200 (V52021000-10-GRAI)
- SHARPIE Paint Marker, Extra Fine Point, Red, PK12 (35527)
- ZORO SELECT Blank Shipping Tag, Paper, Green, PK1000 (61KT30)
- EPSON T822420-S (T822) DURABrite Ultra Ink, 240 Page-Yield, Yellow (T822420S)
- GLOBAL INDUSTRIAL Adjustable Plastic Truck Seal, 9L, Orange, 100PK (670479OR)
- GLOBAL INDUSTRIAL Adjustable Extinguisher Tamper Seal, 9L, White, 100PK (670483WH)
- GLOBAL INDUSTRIAL Adjustable Extinguisher Tamper Seal, 9L, Med Blue, 100PK (670483BL)
- GLOBAL INDUSTRIAL Plastic Truck Seal, 7-1/2L, 60 Lb. Break Strength, Green, 100PK (670477GN)
- GLOBAL INDUSTRIAL Adjustable Extinguisher Tamper Seal, 9L, Red, 100PK (670483RD)
- GLOBAL INDUSTRIAL Plastic Truck Seal, 7-1/2L, 60 Lb. Break Strength, Yellow, 100PK (670477YL)
- ICONEX Tamper Seal Label, 0.75 x 7, Red/White, PK2000 (ICX90232528)
- Global Industrial Security Seals