Shop All Security Seals
Global Industrial
Adjustable Plastic Truck Seal, 18L, Pastel Green, 100PK
Mfr # 670482GN
Zoro # G908612234
Free Shipping & Returns
$92.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Truck Seal
- Security Seal Primary Material Polyethylene
- Primary Color Green
- Useable Length 18
- Width 1/7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 670482GN
- Zoro # G908612234
- UPC # 707022452328
- Country of Origin United States
- Category Security Seals
Dimensions
Useable Length | 18 |
Width | 1/7 in |
Details
Security Seal Type | Truck Seal |
Security Seal Primary Material | Polyethylene |
Primary Color | Green |
Description
This robust, adjustable length seal with notched or beaded tail is suited to a wide range of applications. Proprietary technology and engineering allows the seal to have a thinner tail diameter with surprising strength and performance capability. The seal's locking chamber is constructed from a hardened plastic to deter tampering. Commonly used on truck doors, drums, totes, bags, canisters, tankers and containers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Newsprint Grade Paper, 30 lb., 24 In. W (5PGT5)
- TAPE LOGIC Tape Logic® Top Gun Carton Sealing Tape Dispenser, 3", Gray/Black, 1/Each (TDTG3)
- SMEAD Folder, Ltr, 1/3, Asmt Pk (SMD11953)
- STOREX File, Mobile, 2 Dwr, Bk (61312U01C)
- GLOBAL INDUSTRIAL Adjustable Extinguisher Tamper Seal, 9L, Red, 100PK (670483RD)
- GLOBAL INDUSTRIAL Adjustable Extinguisher Tamper Seal, 9L, White, 100PK (670483WH)
- GLOBAL INDUSTRIAL Adjustable Plastic Truck Seal, 9L, Red, 100PK (670479RD)
- GLOBAL INDUSTRIAL High Security Bolt Seal, Orange, 50PK (670487OR)
- GLOBAL INDUSTRIAL Plastic Truck Seal, 7-1/2L, 60 Lb. Break Strength, White, 100PK (670477WH)
- GLOBAL INDUSTRIAL Plastic Truck Seal, 7-1/2L, 60 Lb. Break Strength, Yellow, 100PK (670477YL)
- ELC SECURITY PRODUCTS Fixed Length Truck Stamped Seals 8-1/2" x 1/4", Yellow, Pk250 (070H19PPYL)
- Global Industrial Protective Packaging