Shop All Security Seals
Global Industrial
Adjustable Plastic Truck Seal, 15L, White, 100PK
Mfr # 670481WH
Zoro # G108612225
product price: $91.79
/pk 100, $0.92/ea
Free Shipping & Returns
$91.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Truck Seal
- Security Seal Primary Material Polyethylene
- Primary Color White
- Useable Length 15
- Width 1/7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 670481WH
- Zoro # G108612225
- UPC # 707022452199
- Country of Origin United States
- Category Security Seals
Dimensions
Useable Length | 15 |
Width | 1/7 in |
Details
Security Seal Type | Truck Seal |
Security Seal Primary Material | Polyethylene |
Primary Color | White |
Description
This robust, adjustable length seal with notched or beaded tail is suited to a wide range of applications. Proprietary technology and engineering allows the seal to have a thinner tail diameter with surprising strength and performance capability. The seal's locking chamber is constructed from a hardened plastic to deter tampering. Commonly used on truck doors, drums, totes, bags, canisters, tankers and containers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Packing List Envelope, 9" x 12" Resealable, Clear, 500/Case (RCF912)
- ZORO SELECT 7-1/2" x 12" Tabletop Poly Tubing Rack (9UAV2)
- POST-IT Note, Post-It, 4X6, 5Pk, Lined Pk (MMM6605SSCY)
- CANON PIXMA TR4522 Wireless All-in-One Inkjet Office Printer (2984C042)
- GLOBAL INDUSTRIAL Adjustable Extinguisher Tamper Seal, 9L, Red, 100PK (670483RD)
- GLOBAL INDUSTRIAL Plastic Truck Seal, 7-1/2L, 60 Lb. Break Strength, Green, 100PK (670477GN)
- GLOBAL INDUSTRIAL Plastic Truck Seal, 7-1/2L, 60 Lb. Break Strength, Yellow, 100PK (670477YL)
- GLOBAL INDUSTRIAL Adjustable Extinguisher Tamper Seal, 9L, Med Blue, 100PK (670483BL)
- GLOBAL INDUSTRIAL Plastic Truck Seal, 7-1/2L, 60 Lb. Break Strength, White, 100PK (670477WH)
- GLOBAL INDUSTRIAL High Security Bolt Seal, Yellow, 50PK (670487YL)
- TYDENBROOKS Mini Plastic Truck Seal, 5", HDPE, Orange, PK100 (V30031D05-04-GRAI)
- Global Industrial Security Seals