Shop All Security Seals
Global Industrial
Adjustable Plastic Truck Seal, 15L, Orange, 100PK
Mfr # 670481OR
Zoro # G008612196
product price: $91.95
/pk 100, $0.92/ea
Free Shipping & Returns
$91.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Security Seal Type Truck Seal
- Security Seal Primary Material Polyethylene
- Primary Color Orange
- Useable Length 15
- Width 1/7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 670481OR
- Zoro # G008612196
- UPC # 707022452229
- Country of Origin United States
- Category Security Seals
Dimensions
Useable Length | 15 |
Width | 1/7 in |
Details
Security Seal Type | Truck Seal |
Security Seal Primary Material | Polyethylene |
Primary Color | Orange |
Description
This robust, adjustable length seal with notched or beaded tail is suited to a wide range of applications. Proprietary technology and engineering allows the seal to have a thinner tail diameter with surprising strength and performance capability. The seal's locking chamber is constructed from a hardened plastic to deter tampering. Commonly used on truck doors, drums, totes, bags, canisters, tankers and containers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Double-acting electricians' scissors, with milling profile in DLC-coated stainless steel (011280088)
- CLAUSS Multipurpose, Shears, Straight, 9 In. L (18524)
- TOY TIME Nontraditional Giant Wooden Blocks Tower Stacking Game, Outdoor Yard, for Adults, Kids (906304YJD)
- BUSINESS SOURCE 21-Pocket A-Z Heavy-duty Expanding File (23680)
- GLOBAL INDUSTRIAL Adjustable Extinguisher Tamper Seal, 9L, Yellow, 100PK (670483YL)
- GLOBAL INDUSTRIAL Adjustable Extinguisher Tamper Seal, 9L, Med Blue, 100PK (670483BL)
- GLOBAL INDUSTRIAL Plastic Truck Seal, 7-1/2L, 60 Lb. Break Strength, White, 100PK (670477WH)
- GLOBAL INDUSTRIAL Adjustable Extinguisher Tamper Seal, 9L, Kelly Green, 100PK (670483GN)
- GLOBAL INDUSTRIAL Adjustable Plastic Truck Seal, 9L, Orange, 100PK (670479OR)
- GLOBAL INDUSTRIAL High Security Bolt Seal, Orange, 50PK (670487OR)
- ELC SECURITY PRODUCTS Padlock Stamped Seals 1-15/16" x 1/8", Blue, Pk250 (092H02PPBL)
- Global Industrial Protective Packaging