Shop All Forklift Accessories
Global Industrial
Adjustable Pivoting Forklift Jib Boom Crane, 86-5/8in-146-5/8inL, 6000 Lbs.Cap.
Mfr # 989043
Zoro # G311970372
product price: $2,671.99
/ea
Free Shipping & Returns
$2,671.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 31-1/2 in
- Overall Width 32 in
- Material Steel
- Color Blue
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 989043
- Zoro # G311970372
- UPC # 707022438704
- Country of Origin China
- Category Forklift Accessories
Dimensions
Overall Height | 31-1/2 in |
Overall Width | 32 in |
Details
Material | Steel |
Color | Blue |
Item | Adjustable Pivoting Boom Crane |
Assembled | Yes |
Description
Quickly and easily convert your forklift into a mobile pivoting boom lift, ideal for when the job includes hard-to-reach and high objects. Telescoping boom adjusts from 87in to 146in horizontally in 7-1/2in increments and adjusts vertically five elevations up to 37 degrees 99-1/2in above horizontal. The jib crane features a 3ft restraining chain with grab hook, swivel hooks with safety latches, ten alternate hook positions and a boom locking T-pin. 1 Year Limited Warranty. Maximum Load on a Single Hook: At 36in Hook Position = 6000 lbs. At 60in Hook Position = 4500 lbs. At 84in Hook Position = 3500 lbs. At 99in Hook Position = 2900 lbs. At 114in Hook Position = 2450 lbs. At 129in Hook Position = 2075 lbs. At 146-5/8in Hook Position = 1800 lbs. ** inSin Dimension is the dimension from the center to center of the fork tine sleeves. NOTE: OSHA requires contacting the manufacturer of your truck for written approval for the use of any fork truck attachments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAPLES Staples & Co Heavy Duty Ladder Mitts (611-12)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 2" x 6' - 2-ply (EE2-902-06-T3)
- APACHE Conveyor Belt, PVC 120, 50 Ft x 18 In (28000020)
- US CARGO CONTROL 2" x 50' Blue Winch Strap with Wire Hook (250WH-B)
- GLOBAL INDUSTRIAL UniversalErgonomic Forklift Seat with Suspension & Adjustable Curved Back (293277)
- GLOBAL INDUSTRIAL Stationary Forkliftable Cylinder Storage Caddy, 4 Cylinders (270217)
- GLOBAL INDUSTRIAL 1500 Lb. Capacity Forklift Tilting Drum Dumper (190702)
- GLOBAL INDUSTRIAL Double Fork Forklift Hook Attachment, Swivel Hook, 10,000 Lb. Cap. (988986)
- GLOBAL INDUSTRIAL Fork Extension Storage Rack, 46L x 40W x 54H (989050)
- GLOBAL INDUSTRIAL Side-Mount LED Forklift Red Zone Pedestrian Safety Warning Light (988954)
- VESTIL Telescoping Lift Boom, 6K, 24" Wide Forks (LM-1T-6-24)
- Global Industrial Forklifts & Attachments