Shop All Panel & Sheet Carts
Global Industrial
Adjustable Panel & Sheet Mover Truck, 60x30, 1200 Lb. Capacity
Mfr # 585232
Zoro # G308612186
product price: $596.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$596.99
Free 30-Day Returns
Key Features
- Overall Length 60 in
- Overall Width 30 in
- Color Blue
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 585232
- Zoro # G308612186
- UPC # 707022333870
- Country of Origin China
- Category Panel & Sheet Carts
Dimensions
Overall Length | 60 in |
Overall Width | 30 in |
Details
Color | Blue |
Material | Steel |
Description
Upright 1-3/16 dia pipe frames are available in three different heights to allow easy access of cargo, while keeping materials upright.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-LOC Platform Cart Strap Anchor Kit with Cam (SLCCSAKWC)
- SERVICE CASTER 5 Inch Heavy Duty Top Plate Phenolic Rigid Caster with Roller Bearing SCC (SCC-35R520-PHR)
- DAYTON Push Trolley, 6000 lb. Load Capacity (55HE69)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 43BF (S43)
- GLOBAL INDUSTRIAL Adjustable Panel & Sheet Mover Truck, 60 x 30, 2000 Lb. Capacity (241544)
- GLOBAL INDUSTRIAL Sheet Rock Drywall Cart 8 No Flat Wheels 2400 Lb. Capacity, 47-1/2L x 21-1/2W x 46-1/4H (800258)
- GLOBAL INDUSTRIAL Adjustable Panel & Sheet Mover Truck, 48x24, 2400 Lb. Capacity (585228)
- GLOBAL INDUSTRIAL Sheet Rock Drywall Cart, 18 x 48 Deck, 2,400 lbs Capacity (800542)
- GLOBAL INDUSTRIAL Adjustable Panel & Sheet Mover Truck, 60 X 30, 2400 Lb. Capacity (585231)
- GLOBAL INDUSTRIAL 12 Upright Frame for 60L Adjustable Panel Truck, 2PK (585236)
- ZORO SELECT Sheet and Panel Truck, 3600 lb., 36 In. W (APT2SH36606PU95)
- Global Industrial Platform & Panel Trucks