Shop All Panel & Sheet Carts
Global Industrial
Adjustable Panel & Sheet Mover Truck, 60 x 30, 2000 Lb. Capacity
Mfr # 241544
Zoro # G508612221
product price: $466.99
/ea
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 60 in
- Overall Width 30 in
- Color Blue
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 241544
- Zoro # G508612221
- UPC # 707022337380
- Country of Origin China
- Category Panel & Sheet Carts
Dimensions
Overall Length | 60 in |
Overall Width | 30 in |
Details
Color | Blue |
Material | Steel |
Description
Upright 1-3/16 dia pipe frames are available in three different heights to allow easy access of cargo, while keeping materials upright.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAILLON RAPIDE Pear Quick Link, 1/2 in., 1936 lb. (P-120-GS)
- RICHELIEU AMERICA TG 4PK 1916 Furn Cup (F31921TV)
- GEC Replacement Knobs for Global Industrial Gantry Cranes, Set of 6 (293208)
- VESTIL Fork Truck Tow Base Attachement, 32" (HOOK-BASE-38)
- GLOBAL INDUSTRIAL Adjustable Panel & Sheet Mover Truck, 48x24, 2000 Lb. Cap., Without Uprights (241543)
- GLOBAL INDUSTRIAL Adjustable Panel & Sheet Mover Truck, 60x30, 1200 Lb. Capacity (585232)
- GLOBAL INDUSTRIAL 38 Upright Frame for 60L Adjustable Panel Truck, 2PK (585238)
- GLOBAL INDUSTRIAL Sheet Rock Drywall Cart, 18 x 48 Deck, 2,400 lbs Capacity (800542)
- GLOBAL INDUSTRIAL 38 Upright Frame for 48L Adjustable Panel Truck, 2PK (585235)
- GLOBAL INDUSTRIAL Panel, Sheet & Lumber Truck, 2400 Lb. Capacity, 60L x 30W (241444)
- ZORO SELECT Panel Truck, 2000 lb. Cap, 31inL, 28inW (PM-2831-SD-95)
- Global Industrial Panel & Sheet Carts