Shop All Panel & Sheet Carts
Global Industrial
Adjustable Panel & Sheet Mover Truck, 48x24, 2400 Lb. Capacity
Mfr # 585228
Zoro # G708612229
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 48 in
- Overall Width 24 in
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 585228
- Zoro # G708612229
- UPC # 707022337373
- Country of Origin China
- Category Panel & Sheet Carts
Dimensions
Overall Length | 48 in |
Overall Width | 24 in |
Details
Material | Steel |
Color | Blue |
Description
Upright 1-3/16 dia pipe frames are available in three different heights to allow easy access of cargo, while keeping materials upright.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARASTAR Solid Rubber Wheel, 10 in. Dia., 440 lb. (16V341)
- PRO-SERIES Multipurpose Scaffolding, 6 ft. (GSSI)
- FATH Threaded Stem Swivel Caster, Single (098S100UD4045N)
- THE BRUSH MAN 1/4” X 600Ft Twisted Polypropylene Rope (ROPE P1/4X600)
- GLOBAL INDUSTRIAL 12 Upright Frame for 60L Adjustable Panel Truck, 2PK (585236)
- GLOBAL INDUSTRIAL Sheet Rock Drywall Cart 8 No Flat Wheels 2400 Lb. Capacity, 47-1/2L x 21-1/2W x 46-1/4H (800258)
- GLOBAL INDUSTRIAL 38 Upright Frame for 48L Adjustable Panel Truck, 2PK (585235)
- GLOBAL INDUSTRIAL Adjustable Panel & Sheet Mover Truck, 60 x 30, 2000 Lb. Capacity (241544)
- GLOBAL INDUSTRIAL Adjustable Panel & Sheet Mover Truck, 48x24, 2000 Lb. Cap., Without Uprights (241543)
- GLOBAL INDUSTRIAL Sheet Rock Drywall Cart, 18 x 48 Deck, 2,400 lbs Capacity (800542)
- LITTLE GIANT 30" x 60" Deck, 2 Rigid and 2 Swivel Casters, 3600 lbs. Capacity (AF1S-3060-2R)
- Global Industrial Panel & Sheet Carts