Shop All Panel & Sheet Carts
Global Industrial
Adjustable Panel & Sheet Mover Truck, 48x24, 2000 Lb. Cap., Without Uprights
Mfr # 241543
Zoro # G708612151
product price: $397.99
/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 48 in
- Overall Width 24 in
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 241543
- Zoro # G708612151
- UPC # 707022335072
- Country of Origin China
- Category Panel & Sheet Carts
Dimensions
Overall Length | 48 in |
Overall Width | 24 in |
Details
Material | Steel |
Color | Blue |
Description
Upright 1-3/16 dia pipe frames are available in three different heights to allow easy access of cargo, while keeping materials upright.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (WA103228X)
- RONSTAN Sheave, Fibrous Rope, 5/8 in Max Cable Size, 1,100 lb Max Load, Plain (RF437)
- MAGLINER General Purpose Hand Truck, 500 lb. (HMK116UA4)
- TW EVANS CORDAGE Rope Nylon Twist 5/16X600 Ft (85-060)
- GLOBAL INDUSTRIAL 12 Upright Frame for 60L Adjustable Panel Truck, 2PK (585236)
- GLOBAL INDUSTRIAL Adjustable Panel & Sheet Mover Truck, 60x30, 1200 Lb. Capacity (585232)
- GLOBAL INDUSTRIAL Panel, Sheet & Lumber Truck, 1200 Lb. Capacity, 60L x 30W (241445)
- GLOBAL INDUSTRIAL Adjustable Panel & Sheet Mover Truck, 60 x 30, 2000 Lb. Capacity (241544)
- GLOBAL INDUSTRIAL Adjustable Panel & Sheet Mover Truck, 48x24, 2400 Lb. Capacity (585228)
- GLOBAL INDUSTRIAL Sheet Rock Drywall Cart 8 No Flat Wheels 2400 Lb. Capacity, 47-1/2L x 21-1/2W x 46-1/4H (800258)
- LITTLE GIANT Mobile Pegboard, w/Back Shelves, 24 x 48" (AFPBS2448-6PYFL)
- Global Industrial Platform & Panel Trucks