Shop All Workbenches
Global Industrial
Adjustable Height Workbench, 72 x 30in, Maple Square Edge, Black
Mfr # 183168BK
Zoro # G911864927
Free Shipping & Returns
$588.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 183168BK
- Zoro # G911864927
- UPC # 707022032971
- Country of Origin Multiple
- Category Workbenches
Description
Maple Butcher Block Square Edge Workbench Adjustable Height Black 72inW X 30inD. A workmanfts dream bench. This solid, rugged top stands up to constant, heavy pounding. Hardwood is kiln dried, electronically glued, sanded to 1-3/4in thickness and has laminated edges. Finished with a penetrating mineral oil for a durable high quality appearance.Adjustable height legs feature removable duplex knockouts on front and rear for installation of either a hard wired electrical outlet or an optional plug-in outlet that easily screws into place with no wiring necessary. Legs are made with an all-welded channel build and are finished with black powder coat. Height adjustable from 29-5/8in to 37-1/4in.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Mobile Heavy-Duty Workbench, 5000 lbs., Floor Lock, Adjustable Height (WW42848PHFLAH)
- PIG PIG Latching Drum Lid, Red (DRM821-RD)
- ZORO SELECT 5/16-18X5 HANGER BOLT PLAIN CENTER ZINC (3180BH)
- KNAPE & VOGT Steel Regular Duty Bracket 16 Ga. 8 in. L 160 lb (180 AN0 8)
- GLOBAL INDUSTRIAL 96 x 36 Adjustable Height Workbench, Power Apron, Maple Square Edge Tan (606989BTNA)
- GLOBAL INDUSTRIAL 72Wx30D Modular Workbench, 5 Drawers, Maple Butcher Block Square Edge, Blue (711152)
- GLOBAL INDUSTRIAL Heavy-Duty Extra Long Folding Assembly Workbench, 96 W x 34 D, Gray (606761)
- GLOBAL INDUSTRIAL 48W x 30D x 35H 18 Gauge 430 Stainless Steel Workbench, Galvanized Legs & Undershelf (493598)
- GLOBAL INDUSTRIAL 72W x 30D Modular Workbench with 7 Drawers, ESD Laminate Safety Edge, Blue (711182)
- GLOBAL INDUSTRIAL Heavy-Duty Extra Long Assembly Workbench Steel Top, 120W x 34D, Gray (606764)
- LITTLE GIANT Welded Workbench, 24"X48" Top, 2 Lower Half-Depth Shelves, Louvered (WST3-2448-36-LP)
- Global Industrial Workbenches