Shop All Workbenches
Global Industrial
Adjustable Height Workbench, 60 x 30in, Steel Square Edge, Gray
Mfr # 183152
Zoro # G811865048
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 183152
- Zoro # G811865048
- UPC # 707022002530
- Country of Origin China
- Category Workbenches
Description
12 gauge steel top reinforced with 14 gauge end channels for superior strength and durability. Gray powder coat finish will not absorb oil and resists rust and cracks. 1-3/4in thick. Adjustable height legs feature removable duplex knockouts on front and rear for installation of either a hard wired electrical outlet or an optional plug-in outlet that easily screws into place with no wiring necessary. Steel top comes with mounting hardware to attach the top to the legs. Leg height adjusts in 1-1/2in increments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINTIQUEWISE Storage Basket, Brown, Seagrass, 3 PK (QI003421.3)
- 80/20 Framing Extrusion, T-Slotted, 15 Series (1530-48)
- DAYTON Drum Mixer, Closed Tank, 1/2 HP, 316 SS (32V135)
- ZORO SELECT Structural Pipe Fitting, Combination Socket Tee and Crossover, Cast Iron, 1 in Pipe Size (30LX21)
- GLOBAL INDUSTRIAL Packing Workbench W/Riser & 3 Shelves, Laminate Square Edge, 72inW x 30inD (185698)
- GLOBAL INDUSTRIAL Heavy-Duty Extra Long Folding Assembly Workbench, 96 W x 34 D, Gray (606761)
- GLOBAL INDUSTRIAL 48x30 Production Workbench, Stainless Steel Square Edge Complete Bench Blue (319303BL)
- GLOBAL INDUSTRIAL Adjustable Height Workbench, 60 x 36in, Maple Butcher Block Square Edge, Gray (183167)
- GLOBAL INDUSTRIAL Extra Long Workbench, 96 x 36in, Flared Leg, Maple Butcher Block Square Edge (183436)
- GLOBAL INDUSTRIAL Sloped Mobile Shop Desk w/ Pigeonhole Riser, 34-1/2inW x 30inD, Black (254635CBK)
- TENNSCO Work Bench, Steel, 72" W, 33-1/2" Height, 1800 lb., Flared (WB-1-3672S)
- Global Industrial Workbenches