Shop All Workbenches
Global Industrial
Adjustable Height Workbench, 60 x 30in, Birch Square Edge, Black
Mfr # 318912BK
Zoro # G811864201
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60 in
- Color Black
- Depth 30 in
- Height 30-7/8 to 36-7/8 in
- Workbench/Table Assembly Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 318912BK
- Zoro # G811864201
- UPC # 707022033473
- Country of Origin Multiple
- Category Workbenches
Dimensions
Width | 60 in |
Depth | 30 in |
Height | 30-7/8 to 36-7/8 in |
Details
Item | Workbench |
Color | Black |
Workbench/Table Assembly | Unassembled |
Material | Steel |
Description
A workmanfts dream bench. This solid, rugged top stands up to constant, heavy pounding. Hardwood is kiln dried, electronically glued, sanded to 1-1/2in thickness and has laminated edges. Finished with a penetrating mineral oil for a durable high quality appearance. 96in L benches include 3 leg frames for stability and reinforcement. Adjustable height legs feature removable duplex knockouts on front and rear for installation of either a hard wired electrical outlet or an optional plug-in outlet that easily screws into place with no wiring necessary. Steel parts are finished with scratch resistant gray powder coat. Bench stringer comes with mounting hardware to assemble legs to the bench top. Leg height adjusts in 1-1/2in increments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H (J2478ALGY)
- DURHAM MFG 12 ga. ga. Steel Pegboard Storage Cabinet, 36 in W, 78 in H, Stationary (HDCP243678-PB32-4S95)
- HOLLAENDER Structural Fitting, Side Outlet Tee, Aluminum, 2 in Pipe Size, 32510 lb Tensile Strength (11-9)
- TOUGH GUY Freestanding Plastic Shelving, Open Style, 20 in D, 14 3/8 in W, 48 in H, 5 Shelves, Gray (190165)
- GLOBAL INDUSTRIAL 48inW x 30inD Production Workbench, SS Square Edge, Drawers & Shelf, Blue (319286BL)
- GLOBAL INDUSTRIAL 96 x 36 Adjustable Height Workbench, Power Apron, Maple Square Edge Tan (606989BTNA)
- GLOBAL INDUSTRIAL Extra Long Workbench, 96 x 30in, Adjustable Height, Birch Square Edge, Gray (318914GY)
- GLOBAL INDUSTRIAL 96 x 36 Adjustable Height Workbench Square Tube Leg, Birch Square Edge Blue (318902BL)
- GLOBAL INDUSTRIAL Hand-Crank Adjustable Height Workbench, Laminate Safety Edge, 48inW x 30inD (338346BK)
- GLOBAL INDUSTRIAL 48inW x 30inD Production Workbench, Maple Square Edge, Drawers & Shelf, Tan (319277TN)
- GLOBAL INDUSTRIAL 96 x 36 Adjustable Height Workbench, Power Apron, Shop Top Square Edge Blue (253841BBLA)
- Global Industrial Workbenches