Shop All Workbenches
Global Industrial
Adjustable Height Workbench, 48 x 36in, Birch Square Edge, Gray
Mfr # 318915GY
Zoro # G811864744
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Color Gray
- Depth 36 in
- Height 30-7/8 to 36-7/8 in
- Workbench/Table Assembly Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 318915GY
- Zoro # G811864744
- Country of Origin Multiple
- Category Workbenches
Dimensions
Width | 48 in |
Depth | 36 in |
Height | 30-7/8 to 36-7/8 in |
Details
Item | Workbench |
Color | Gray |
Workbench/Table Assembly | Unassembled |
Material | Steel |
Description
A workmanfts dream bench. This solid, rugged top stands up to constant, heavy pounding. Hardwood is kiln dried, electronically glued, sanded to 1-3/4in thickness and has laminated edges. Finished with a penetrating mineral oil for a durable high quality appearance. Adjustable height legs feature removable duplex knockouts on front and rear for installation of either a hard wired electrical outlet or an optional plug-in outlet that easily screws into place with no wiring necessary. Steel parts are finished with scratch resistant black powder coat. Bench stringer comes with mounting hardware to assemble legs to the bench top. Leg height adjusts in 1-1/2in increments.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (1480 SD)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 120 in H, 126 in W, 48 in D (184812043120DS)
- DURHAM MFG Durham Steel Storage Parts Bin Cabinet 359-95 Open Front - 40 Compartments (359-95)
- METRO Wire Shelf, 18"D x 30"W, Chrome (1830NC)
- GLOBAL INDUSTRIAL Hand-Crank Adjustable Height Workbench, Laminate Safety Edge, 72inW x 30inD (338348BK)
- GLOBAL INDUSTRIAL Sloped Shop Desk w/ Pigeonhole Riser & Outlets, 34-1/2ftW x 30inD, Gray (254635GYKIT)
- GLOBAL INDUSTRIAL Adjustable Height Workbench, 60 x 30in, Steel Square Edge, Gray (183152)
- GLOBAL INDUSTRIAL Heavy-Duty Extra Long Assembly Workbench Steel Top, 120W x 34D, Gray (606764)
- GLOBAL INDUSTRIAL 32H C-Channel Open Flared Fixed Height Leg for 30D Workbench, 1 Leg, Gray (319394GY)
- GLOBAL INDUSTRIAL 48 x 30 Production Workbench, Shop Top Safety Edge, Drawers & Shelf, Blue (319284BL)
- GLOBAL INDUSTRIAL Workbench w/ Laminate Top, 8 Drawers & 2 Cabinets, 72inW x 24inD, Gray (253772)
- Global Industrial Workbenches