Shop All Gantry Cranes
Global Industrial
Adjustable Height Steel Gantry Crane, 9'10W x 7'6-12'H, 6000 Lb. Capacity
Mfr # 320874
Zoro # G208619988
Item requires special delivery charges. A $435.00 per item surcharge will be applied.
$3,587.99
Free 30-Day Returns
Key Features
- I Beam Flange Width 9' 10"
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 320874
- Zoro # G208619988
- UPC # 707022454971
- Country of Origin China
- Category Gantry Cranes
Dimensions
I Beam Flange Width | 9' 10" |
Details
Material | Steel |
Color | Blue |
Description
Rugged and portable, the adjustable height gantry crane assembles quickly. Steel construction makes it the economical choice for heavy duty use. Durable 4-position swivel lock casters and adjustable beam allow for perfect positioning in many applications, including low headroom applications and tight spaces. Beam allows for adjustments in 6 increments. Knocks down and stores easily after use. Great for use in manufacturing, distribution, contractor market, HVAC or anywhere where you need a flexible overhead lifting solution.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Light Duty Self-Dumping Hopper 1 Cubic Yard 2000 lb Red (D-100-LD-SR)
- STERLING Rigging/Climbing Rope, 1/2" Dia. x 200' L (AT130190061)
- BLUFF MANUFACTURING Dockboard, Steel, 20,000 lb, 60 x 72 In (20C7260)
- LUXOR Luxor Plastic Utility Cart w/2 Shelves, 400 lb. Capacity, 35-1/4inL x 18inW x 34-1/4inH, Gray (EC11-G)
- GLOBAL INDUSTRIAL Fixed Height Steel Gantry Crane, 10'W x 10'H, 2000 Lb. Capacity (298603)
- GLOBAL INDUSTRIAL Adjustable Height Aluminum Gantry Crane, 12'W x 7'8-10'2H, 2000 Lb. Cap (298605)
- GLOBAL INDUSTRIAL Adjustable Height Aluminum Gantry Crane, 12ftW x 9ft6in-12ftH, 4000lb Lb. Cap. (B2262132)
- GLOBAL INDUSTRIAL Folding Floor Crane with Telescopic Boom 4000 Lb. Capacity (316106)
- GLOBAL INDUSTRIAL Aluminum Gantry Crane, KD, 2000 lb Load Cap, Adjustable Height, 8'W I-Beam (298480)
- GLOBAL INDUSTRIAL Adjustable Height Aluminum Gantry Crane, 9'8W x 9'6-12'H, 2000 Lb. Cap. (B2262133)
- VESTIL Adjustable Alum Gantry Crane, 2K 10 x 10 (AHA-2-10-10)
- Global Industrial Lifting Equipment