Shop All Machine Stands
Global Industrial
Adjustable Height Shop Stand, 16 Gauge Steel, 36W x 24D x 30 to 36H
Mfr # 254846
Zoro # G408613458
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Width (In.) 36 in
- Depth (In.) 24
- Height (In.) 30 to 36 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 254846
- Zoro # G408613458
- UPC # 7070220782522
- Country of Origin China
- Category Machine Stands
Dimensions
Width (In.) | 36 in |
Depth (In.) | 24 |
Height (In.) | 30 to 36 in |
Details
Material | Steel |
Color | Gray |
Description
Features a steel top with adjustable legs for stability and convenience. Powder coated. Easy assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54291)
- LENOX Reciprocating Saw Blade Set, 1" W Blade (LXARCT5SET)
- MARSHALLTOWN Spin Screed Tube, 8 ft, Round (SPNP8)
- WERA Plain L Key, 7/32 in Tip Size, 6 3/4 in Long, 6 3/4 in Short (05022635001)
- GLOBAL INDUSTRIAL Deluxe Machine Table, 12 Gauge Welded Top, 24W x 18D x 30H (493761)
- GLOBAL INDUSTRIAL Deluxe Machine Table, 12 Gauge Welded Top, 36W x 24D x 36H (493764)
- GLOBAL INDUSTRIAL Standard Machine Table, 14 Gauge Welded Top, 24W x 18D x 24H (493773)
- GLOBAL INDUSTRIAL Adjustable Height Shop Stand, 16 Gauge Steel, 24W x 18D x 30 to 36H (254842)
- GLOBAL INDUSTRIAL Steel Shelf for Deluxe Machine Table, 24W x 18D (493768)
- GLOBAL INDUSTRIAL Standard Machine Table, 14 Gauge Welded Top, 36W x 24D x 30H (493776)
- DYNABRADE Downdraft.Sanding Table, 33" X 41" (64493)
- Global Industrial Machine Stands