Shop All Machine Stands
Global Industrial
Adjustable Height Shop Stand, 16 Gauge Steel, 24W x 18D x 18 to 24H
Mfr # 254840
Zoro # G808613317
original price:
$154.99
17% off
new price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Width (In.) 24 in
- Depth (In.) 18
- Height (In.) 18 to 24 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 254840
- Zoro # G808613317
- UPC # 7070220782218
- Country of Origin China
- Category Machine Stands
Dimensions
Width (In.) | 24 in |
Depth (In.) | 18 |
Height (In.) | 18 to 24 in |
Details
Material | Steel |
Color | Gray |
Description
Features a steel top with adjustable legs for stability and convenience. Powder coated. Easy assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1-3/4 HP (maximum motor HP) Fixed Base Router Kit (DW616K)
- JOHNSON LEVEL & TOOL 16 ft Tape Measure, 1 in Blade (1819-0016)
- PRESCO Marking Flag, Lime Glo, Blank, PVC, PK100 (2315LG-200)
- HHIP 1-5/16" Capacity Toolmaker's V-Block With Clamp (3402-0981)
- GLOBAL INDUSTRIAL Steel Shelf for Deluxe Machine Table, 24W x 18D (493768)
- GLOBAL INDUSTRIAL Standard Machine Table, 14 Gauge Welded Top, 24W x 18D x 36H (493775)
- GLOBAL INDUSTRIAL Steel Shelf for Deluxe Machine Table, 36W x 24D (493769)
- GLOBAL INDUSTRIAL Deluxe Machine Table, 12 Gauge Welded Top, 24W x 18D x 30H (493761)
- GLOBAL INDUSTRIAL Adjustable Height Shop Stand, 16 Gauge Steel, 24W x 18D x 30 to 36H (254842)
- GLOBAL INDUSTRIAL Standard Machine Table, 14 Gauge Welded Top, 24W x 18D x 30H (493774)
- DYNABRADE Downdraft Table, 36 x 60 In, 1 HP, 115V (64699)
- Global Industrial Machine Stands