Shop All Machine Stands
Global Industrial
Adjustable Height Machine Stand, 430 Stainless Steel, 24Wx18Dx30-36H
Mfr # 254842SS
Zoro # G408653591
product price: $421.99
/ea
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 430 Stainless Steel
- Width (In.) 24 in
- Depth (In.) 18
- Height (In.) 30 to 36 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 254842SS
- Zoro # G408653591
- UPC # 707022457293
- Country of Origin China
- Category Machine Stands
Dimensions
Width (In.) | 24 in |
Depth (In.) | 18 |
Height (In.) | 30 to 36 in |
Details
Material | 430 Stainless Steel |
Color | Silver |
Description
Adjustable height stainless steel machine stand with an easy to clear surface is designed to support heavy duty tools and equipment for kitchens, laboratories and more. This machine stand has multi-purpose tension frame construction that prevents sway. Made using rugged, 16 gauge 430 stainless steel shelves and 12 gauge stainless steel legs for stability and convenience. Offers 2000 lb. capacity. Shelves are double bolted for extra strength. Bottom shelf and legs are height adjustable at 3 increments. Top shelf feature 2 electrical knockouts that accept installation of duplex outlets for electrical wiring or optional plug-in outlet that easily screws in place with no wiring necessary. The stainless steel finish provides an added layer of protection against rust and corrosion. Easy assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Sander, Industrial, 0.4 HP, 3 In. (10D237)
- PFERD File Handle for 4" -6 (11131)
- URREA Screwdriver Set, 6Pc R Phillips (9600AR)
- GEDORE Tubular Box Wrench, 19x22mm, Overall Length: 165mm (26 R 19X22)
- GLOBAL INDUSTRIAL Steel Shelf for Deluxe Machine Table, 24W x 18D (493768)
- GLOBAL INDUSTRIAL Steel Shelf for Deluxe Machine Table, 48W x 24D (493770)
- GLOBAL INDUSTRIAL Deluxe Machine Table, 12 Gauge Welded Top, 24W x 18D x 30H (493761)
- GLOBAL INDUSTRIAL Steel Shelf for Deluxe Machine Table, 36W x 24D (493769)
- GLOBAL INDUSTRIAL Adjustable Height Shop Stand, 16 Gauge Steel, 24W x 18D x 30 to 36H (254842)
- GLOBAL INDUSTRIAL Standard Machine Table, 14 Gauge Welded Top, 24W x 18D x 36H (493775)
- DYNABRADE Downdraft.Table, 36" X60" (64402)
- Global Industrial Machine Stands