Shop All Workbench Legs
Global Industrial
Adjustable Height Leg For 30 Benches, 27-7/8 To 35-3/8, Gray
Mfr # 249507
Zoro # G408654086
product price: $81.29
/ea
Free Shipping & Returns
$81.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 29 to 35 in
- Material Steel
- Depth 30 in
- Color Gray
- Bin Cabinet Style Adjustable Height Leg for 30" Work Bench
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 249507
- Zoro # G408654086
- UPC # 707022020183
- Country of Origin China
- Category Workbench Legs
Dimensions
Height | 29 to 35 in |
Depth | 30 in |
Details
Item | Leg |
Material | Steel |
Color | Gray |
Bin Cabinet Style | Adjustable Height Leg for 30" Work Bench |
Assembly | Required |
Description
Adjustable Height Leg for 30 Work Bench
- Dimensions: 30Dx27-7/8 to 35-3/8H.
- Construction: Steel.
- Color Finish.: Gray.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 200 lb Storage Bin, Plastic, 12 3/8 in W, 6 in H, 20 in L, Clear (30280SCLAR)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Plastic, 8 3/8 in W, 5 in H, 12 1/2 in L, Blue (QP1285BL)
- KNAPE & VOGT John Sterling White Steel Shelf/Rod Bracket 16 Ga. 13 in. L 250 lb (RP-0044-BWT)
- 80/20 T-Nut, 15 & 40 Series, Width 1/2 In. (3914)
- GLOBAL INDUSTRIAL Adjustable Height Leg For 36 Benches, 27-7/8 To 35-3/8, Gray (249508)
- GLOBAL INDUSTRIAL Height Adjustable Leg Extender Kit, 35-1/2 to 43, Black, 2PK (319132)
- GLOBAL INDUSTRIAL Fixed Height Steel Leg For Workbenches, 36inD, Gray (319395GY)
- GLOBAL INDUSTRIAL Adjustable Height Leg For 36 Bench, 27-7/8 To 35-3/8, Black (249508BK)
- GLOBAL INDUSTRIAL Adjustable Height Leg For 30 Bench, 29 to 35, Black (249507BK)
- AMGOOD Galvanized Steel Leg 35in for Work Tables, Set of 4 Legs (AMG WT-LEGS)
- PROLINE Leg Extenders, 6", Set Of 4, Lt Beige (HDLE-6-H11)
- Global Industrial Workbench Legs