Shop All Workbenches
Global Industrial
Adjustable Height Blue Workbench Square Tube Leg, Laminate Sq. Edge, 60inx30in
Mfr # 606976BL
Zoro # G711863182
original price:
$503.99
13% off
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60 in
- Color Blue
- Depth 30 in
- Height 31-5/8 to 43-5/8 in
- Workbench/Table Assembly Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 606976BL
- Zoro # G711863182
- UPC # 707022025850
- Country of Origin China
- Category Workbenches
Dimensions
Width | 60 in |
Depth | 30 in |
Height | 31-5/8 to 43-5/8 in |
Details
Item | Heavy Duty Workbench |
Color | Blue |
Workbench/Table Assembly | Unassembled |
Material | Steel |
Description
Long lasting, high quality industrial workbench comes standard with rugged 2in square, 14 gauge tubular steel height adjustable legs. Legs adjust at 2in increments, and come with mounting hardware to attach to the bench top. These workbenches are tested to 5000 lb. capacity. Weight should be evenly distributed. 1-5/8in thick high pressure plastic laminate top with standard square edge. Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. Dimensions are 60inW x 30inD. Powder coat finish. Quick and easy assembly. 1 year limited warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Freestanding Vertical Sheet Storage Rack, 36 in D, 60 in W, 2 Shelves (ASR-3660)
- WESCO DR-3 Drum Rack, DR-3 (240027)
- HALLOWELL 16 ga. ga. Galvannealed Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HWG6SC6178-4CL)
- METRO Wire Shelf, 18"D x 42"W, Chrome (1842NC)
- GLOBAL INDUSTRIAL Adjustable Height Workbench, 60 x 30in, Birch Square Edge, Gray (318912GY)
- GLOBAL INDUSTRIAL 60 x 30 Pedestal Workbench, 4 Drawers, Maple Block Safety Edge, Gray (607682)
- GLOBAL INDUSTRIAL 72W x 30D Modular Workbench with 7 Drawers, ESD Laminate Safety Edge, Blue (711182)
- GLOBAL INDUSTRIAL 96 x 36 Adjustable Height Workbench Square Tube Leg, Birch Square Edge Tan (318902TN)
- GLOBAL INDUSTRIAL Heavy-Duty Extra Long Folding Assembly Workbench, 96 W x 28 D, Gray (606760)
- GLOBAL INDUSTRIAL Hand-Crank Adjustable Height Workbench, Laminate Safety Edge, 48inW x 30inD (338346BK)
- PRO-LINE Hand Crank Ergo-line Work Bench, Laminate, 60" W, 30" to 42" Height, 330 lb., Cantilever (EL6030P)
- Global Industrial Workbenches