Shop All Gantry Cranes
Global Industrial
Adjustable Height Aluminum Gantry Crane, 9'8W x 9'6-12'H, 2000 Lb. Cap.
Mfr # B2262133
Zoro # G908619721
product price: $3,847.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.
$3,847.99
Free 30-Day Returns
Key Features
- I Beam Flange Width 9' 8"
- Material Aluminum
- Caster Type Adjustable Height
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # B2262133
- Zoro # G908619721
- UPC # 707022355421
- Country of Origin China
- Category Gantry Cranes
Dimensions
I Beam Flange Width | 9' 8" |
Details
Material | Aluminum |
Caster Type | Adjustable Height |
Description
Portable and lightweight, the adjustable height gantry crane assembles quickly and aluminum construction makes it ideal for use in tough environments. Durable 4-position swivel lock casters and adjustable beam allow for perfect positioning in many applications, including low headroom applications and tight spaces. Beam allows for adjustments in 6 increments. Knocks down and stores easily after use. Great for use in manufacturing, distribution, contractor market, HVAC, or anywhere where you need a flexible overhead lifting solution. Can be used indoor/outdoor. NOTE: Cranes are designed to lift loads only. Height is measured from underside of I-Beam to Floor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B/A PRODUCTS CO Chain, Grade 70, 5/16 Size, 10 ft., 4700 lb. (11A-516G710)
- BALLYMORE Roll Work Platform, Steel, Single, 60 In.H (SEP6-2472)
- AZTEC LIFTING HARDWARE Bolt Pin 5/8 For 3/4 TB Jaw End (TSBP34)
- STREN-FLEX Synthetic Web Sling, Type 8, 6 ft L, 10 in W, Nylon, Yellow (WB2-910-6)
- GLOBAL INDUSTRIAL Aluminum Gantry Crane - KD, 2000lb Load Cap, Adjustable Height, 10'W I-Beam (298481)
- GLOBAL INDUSTRIAL Adjustable Height Steel Gantry Crane, 9'10W x 7'6-12'H, 6000 Lb. Capacity (320874)
- GLOBAL INDUSTRIAL Aluminum Gantry Crane, KD, 2000 lb Load Cap, Adjustable Height, 8'W I-Beam (298480)
- GLOBAL INDUSTRIAL Adjustable Height Aluminum Gantry Crane, 12ftW x 9ft6in-12ftH, 4000lb Lb. Cap. (B2262132)
- GLOBAL INDUSTRIAL Folding Floor Crane with Telescopic Boom 4000 Lb. Capacity (316106)
- GLOBAL INDUSTRIAL Adjustable Height Aluminum Gantry Crane, 12'W x 7'8-10'2H, 2000 Lb. Cap (298605)
- VESTIL Steel Gantry Crane, Adjustable, 8K, 10x12 (AHS-8-10-12)
- Global Industrial Gantry Cranes