Shop All Gantry Cranes
Global Industrial
Adjustable Height Aluminum Gantry Crane, 12'W x 7'8-10'2H, 2000 Lb. Cap
Mfr # 298605
Zoro # G808620292
product price: $3,251.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,251.99
Free 30-Day Returns
Key Features
- I Beam Flange Width 12
- Material Aluminum
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 298605
- Zoro # G808620292
- UPC # 707022409964
- Country of Origin China
- Category Gantry Cranes
Dimensions
I Beam Flange Width | 12 |
Details
Material | Aluminum |
Color | Silver |
Description
Portable and lightweight, the adjustable height gantry crane assembles quickly and aluminum construction makes it ideal for use in tough environments. Durable 4-position swivel lock casters and adjustable beam allow for perfect positioning in many applications, including low headroom applications and tight spaces. Beam allows for adjustments in 6 increments. Knocks down and stores easily after use. Great for use in manufacturing, distribution, contractor market, HVAC, or anywhere where you need a flexible overhead lifting solution. Can be used indoor/outdoor. NOTE: Cranes are designed to lift loads only. Height is measured from underside of I-Beam to Floor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARGOLOC Bungee Cords, Flat, 25" (32434)
- SNAP-LOC Platfrm Truck, 1500lb, 32inLx20-1/2inW, Red (SL1500P6R)
- LIFT-ALL Web Sling, Type 4, 5 ft L, 2 in W, Polyester, Yellow (EE1802DTX5)
- TRI-ARC 92 in Ladder, Steel, 4 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL5004242)
- GLOBAL INDUSTRIAL Aluminum Gantry Crane, KD, 2000 lb Load Cap, Adjustable Height, 8'W I-Beam (298480)
- GLOBAL INDUSTRIAL Folding Floor Crane with Telescopic Boom 4000 Lb. Capacity (316106)
- GLOBAL INDUSTRIAL Adjustable Height Aluminum Gantry Crane, 12ftW x 9ft6in-12ftH, 4000lb Lb. Cap. (B2262132)
- GLOBAL INDUSTRIAL Aluminum Gantry Crane - KD, 2000lb Load Cap, Adjustable Height, 10'W I-Beam (298481)
- GLOBAL INDUSTRIAL Adjustable Height Aluminum Gantry Crane, 9'8W x 9'6-12'H, 2000 Lb. Cap. (B2262133)
- GLOBAL INDUSTRIAL Fixed Height Steel Gantry Crane, 10'W x 10'H, 2000 Lb. Capacity (298603)
- VESTIL Adjustable Height Steel Gantry Crane (AHS-6-10-12)
- Global Industrial Gantry Cranes