Shop All Gantry Cranes
Global Industrial
Adjustable Height Aluminum Gantry Crane, 12'W x 7'6-12'H, 2000 Lb. Capacity
Mfr # 320872
Zoro # G708620064
product price: $4,162.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$4,162.99
Free 30-Day Returns
Key Features
- I Beam Flange Width 12'
- Material Aluminum
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 320872
- Zoro # G708620064
- UPC # 707022454957
- Country of Origin China
- Category Gantry Cranes
Dimensions
I Beam Flange Width | 12' |
Details
Material | Aluminum |
Color | Silver |
Description
Portable and lightweight, the adjustable height gantry crane assembles quickly and aluminum construction makes it ideal for use in tough environments. Durable 4-position swivel lock casters and adjustable beam allow for perfect positioning in many applications, including low headroom applications and tight spaces. Beam allows for adjustments in 6 increments. Knocks down and stores easily after use. Great for use in manufacturing, distribution, contractor market, HVAC or anywhere where you need a flexible overhead lifting solution. Can be used indoor or outdoor .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO HARDWARE Turnbuckle, Stub End, 5/8 x 6 In (04134 8)
- DURASTAR Aluminum Hand Truck, 52" H, Loop handle (AP52-FT)
- US CARGO CONTROL 1/2" x 10' - 4 Leg Chain Sling w/ Sling Hooks - Grade 100 (12G100QOS-10)
- DAYTON Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 115V, Red (2GXH5)
- GLOBAL INDUSTRIAL Adjustable Height Aluminum Gantry Crane, 12'W x 7'8-10'2H, 2000 Lb. Cap (298605)
- GLOBAL INDUSTRIAL Aluminum Gantry Crane - KD, 2000lb Load Cap, Adjustable Height, 10'W I-Beam (298481)
- GLOBAL INDUSTRIAL Folding Floor Crane with Telescopic Boom 4000 Lb. Capacity (316106)
- GLOBAL INDUSTRIAL Adjustable Height Aluminum Gantry Crane, 9'8W x 9'6-12'H, 2000 Lb. Cap. (B2262133)
- GLOBAL INDUSTRIAL Adjustable Height Aluminum Gantry Crane, 12ftW x 9ft6in-12ftH, 4000lb Lb. Cap. (B2262132)
- GLOBAL INDUSTRIAL Fixed Height Steel Gantry Crane, 10'W x 10'H, 2000 Lb. Capacity (298603)
- VESTIL Adjustable Hgt Aluminum Gantry Crane (AHA-2-12-8)
- Global Industrial Lifting Equipment