Shop All Gantry Cranes
Global Industrial
Adjustable Height Aluminum Gantry Crane, 12ftW x 9ft6in-12ftH, 4000lb Lb. Cap.
Mfr # B2262132
Zoro # G911864613
product price: $4,372.99
/ea
Free Shipping & Returns
$4,372.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # B2262132
- Zoro # G911864613
- UPC # 707022355438
- Country of Origin China
- Category Gantry Cranes
Description
Global Industrial Adjustable Height Aluminum Gantry Crane, 12ftW x 9ft6in-12ftH, 4000lb Lb. Cap. Portable and lightweight, the adjustable height gantry crane assembles quickly and aluminum construction makes it ideal for use in tough environments. Durable 4-position swivel lock casters and adjustable beam allow for perfect positioning in many applications, including low headroom applications and tight spaces. Beam allows for adjustments in 6in increments. Knocks down and stores easily after use. Great for use in manufacturing, distribution, contractor market, HVAC, or anywhere where you need a flexible overhead lifting solution. Can be used indoor/outdoor. NOTE: Cranes are designed to lift loads only. Height is measured from underside of I-Beam to Floor. All gantries should be inspected frequently to insure safe operation. Final testing and inspection is left to end user after final assembly has been completed. For further details see ASME B30.17.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, White (BBS18GW)
- VESTIL Light Gray Swivel Thermoplastic Polyurethane Rubber Caster 2 x 13/16 (CST-B23-2X1TPR-S)
- PEERLESS Chain, Straight, 250 ft., 7100 lb., Welded (5050424)
- GLOBAL INDUSTRIAL Steel Lift-Out Guard Rail In-Line Post, Single-Rail, 20H, Yellow (708437)
- GLOBAL INDUSTRIAL Adjustable Height Aluminum Gantry Crane, 9'8W x 9'6-12'H, 2000 Lb. Cap. (B2262133)
- GLOBAL INDUSTRIAL Adjustable Height Aluminum Gantry Crane, 12'W x 7'8-10'2H, 2000 Lb. Cap (298605)
- GLOBAL INDUSTRIAL Adjustable Height Steel Gantry Crane, 9'10W x 7'6-12'H, 6000 Lb. Capacity (320874)
- GLOBAL INDUSTRIAL Fixed Height Steel Gantry Crane, 10'W x 10'H, 2000 Lb. Capacity (298603)
- GLOBAL INDUSTRIAL Aluminum Gantry Crane, KD, 2000 lb Load Cap, Adjustable Height, 8'W I-Beam (298480)
- GLOBAL INDUSTRIAL Aluminum Gantry Crane - KD, 2000lb Load Cap, Adjustable Height, 10'W I-Beam (298481)
- HARRINGTON Portable Gantry Crane, 6000 lb., Steel (511-6000-12-12)
- Global Industrial Lifting Equipment