Shop All Bulk Storage Racks
Global Industrial
Adjustable Floor Sheet Rack, 48inW x 24inD x 36inH, 2000 lb. Capacity, Blue
Mfr # 652208
Zoro # G711936619
Free Shipping & Returns
$473.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 652208
- Zoro # G711936619
- UPC # 707022024976
- Country of Origin China
- Category Bulk Storage Racks
Description
Stores and displays sheet materials such as drywall, plywood and paneling and permits easy viewing and access. Includes 3 pairs of 1-3/16in diameter steel pipe uprights at 12in, 26in and 36in heights mounted over a steel framed wooden deck. Frame construction is 1-1/2inH x 3/4in thick angle iron with rounded safety edges, provisions for floor mounting and a blue enamel finish. This frame includes 7 sockets that permit uprights to be adjusted at 3-1/2in increments.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Drop In T-Stud M6 X 25 (13136)
- LEWISBINS Divider Box, Black, Polyethylene, 22 3/8 in L, 17 7/16 in W, 12 in H (DC3120-SXL BUY 3S)
- ALL-SOURCE 1-1/2 In. Curved Pegboard Hook (YF-2065-1)
- DURHAM MFG Heavy duty Work Bench with Lips Up & Peg Board, Steel, 60" W, 34" Height, 4000 lb., Straight (DWB-3060-BE-PB-95)
- GLOBAL INDUSTRIAL Additional Level For Wide Span Rack 60Wx24D No Deck 1200 Lb Capacity, Gray (B2296965)
- GLOBAL INDUSTRIAL Record Storage Rack With 18 Boxes, 42W x 15D x 60H, Gray (130098)
- GLOBAL INDUSTRIAL High Capacity Starter Rack 96x24x843 Level Steel Deck 800lb Per Shelf GRY (580911GY)
- GLOBAL INDUSTRIAL High Capacity Add-On Rack 96x36x843 Levels Steel Deck 800lb Per Level GRY (581020GY)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 36Wx18Dx60H 4 Shelves 1500 lbs. Cap. Per Shelf GRY (B2297940)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 36W x 12D x 84H With 5 Shelves, No Deck, Gray (B2297231)
- GLOBAL INDUSTRIAL Wide Span Rack With 3 Shelves No Deck, 96W x 24D x 84H, 1100 Lb Shelf Cap (790CP14)
- Global Industrial Bulk Storage Racks