Shop All Security Seals
Global Industrial
Adjustable Extinguisher Tamper Seal, 9L, Yellow, 100PK
Mfr # 670483YL
Zoro # G108639178
product price: $24.49
/pk 100, $0.24/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Extinguisher Tamper Seal
- Security Seal Primary Material Polypropylene
- Primary Color Yellow
- Useable Length 9
- Width 7/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 670483YL
- Zoro # G108639178
- UPC # 707022452373
- Country of Origin United States
- Category Security Seals
Dimensions
Useable Length | 9 |
Width | 7/64 in |
Details
Security Seal Type | Extinguisher Tamper Seal |
Security Seal Primary Material | Polypropylene |
Primary Color | Yellow |
Description
Designed to break easily for emergency and quick-access applications, this seal is fit-for-purpose, compact and easy to use. Predominantly used on fire extinguishers and life safety equipment. UL certified.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1/2" x 10FT- White (WL-ED-PE-050-10-WT)
- BETA Multi-use snips, straight blades made in stainless steel, with microteeth (011300002)
- MOORECO 48"x96" Magnetic Porcelain Whiteboard, Gloss (E2H2AH)
- PAPERPRO ProPunch 3 Hole Punch, Rubber Base (2240)
- GLOBAL INDUSTRIAL Adjustable Plastic Truck Seal, 9L, Orange, 100PK (670479OR)
- GLOBAL INDUSTRIAL Plastic Truck Seal, 7-1/2L, 60 Lb. Break Strength, Yellow, 100PK (670477YL)
- GLOBAL INDUSTRIAL Adjustable Extinguisher Tamper Seal, 9L, Kelly Green, 100PK (670483GN)
- GLOBAL INDUSTRIAL Plastic Truck Seal, 7-1/2L, 60 Lb. Break Strength, White, 100PK (670477WH)
- GLOBAL INDUSTRIAL Adjustable Extinguisher Tamper Seal, 9L, White, 100PK (670483WH)
- GLOBAL INDUSTRIAL Adjustable Extinguisher Tamper Seal, 9L, Med Blue, 100PK (670483BL)
- UNIVERSEAL Pull-Tight Seals, Red, Plastic, PK100 (UPULL-HD 18 RED100)
- Global Industrial Security Seals