Shop All Security Seals
Global Industrial
Adjustable Extinguisher Tamper Seal, 9L, Kelly Green, 100PK
Mfr # 670483GN
Zoro # G108639208
product price: $27.19
/pk 100, $0.27/ea
$27.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Security Seal Type Extinguisher Tamper Seal
- Security Seal Primary Material Polypropylene
- Primary Color Green
- Useable Length 9
- Width 7/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 670483GN
- Zoro # G108639208
- UPC # 707022452397
- Country of Origin United States
- Category Security Seals
Dimensions
Useable Length | 9 |
Width | 7/64 in |
Details
Security Seal Type | Extinguisher Tamper Seal |
Security Seal Primary Material | Polypropylene |
Primary Color | Green |
Description
Designed to break easily for emergency and quick-access applications, this seal is fit-for-purpose, compact and easy to use. Predominantly used on fire extinguishers and life safety equipment. UL certified.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGHILL Paper, 8.5X11", Vel Brist, White, PK250 (16000)
- CONDOR OUTDOOR PRODUCTS COMMUTER PACK, COYOTE BROWN (155-498)
- TARTAN 3M™ 302 Carton Sealing Tape, 1.6 Mil, 3" x 110 yds., Clear, 6/Case (T9053026PK)
- CANON Cartridge 055H High Capacity Black Toner 7.6K YLD (3020C001)
- GLOBAL INDUSTRIAL Plastic Truck Seal, 7-1/2L, 60 Lb. Break Strength, White, 100PK (670477WH)
- GLOBAL INDUSTRIAL Adjustable Extinguisher Tamper Seal, 9L, Yellow, 100PK (670483YL)
- GLOBAL INDUSTRIAL High Security Bolt Seal, Yellow, 50PK (670487YL)
- GLOBAL INDUSTRIAL High Security Bolt Seal, Orange, 50PK (670487OR)
- GLOBAL INDUSTRIAL Adjustable Extinguisher Tamper Seal, 9L, Red, 100PK (670483RD)
- GLOBAL INDUSTRIAL Plastic Truck Seal, 7-1/2L, 60 Lb. Break Strength, Green, 100PK (670477GN)
- TYDENBROOKS Tug-Tight Seal, 18", Blue, 40 Lb, PK1000 (32011181-03)
- Global Industrial Protective Packaging