Shop All General Purpose Metal Shelving
Global Industrial
Additional Shelf With Laminated Deck 96W x 48D, Gray
Mfr # B2297962
Zoro # G608591266
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Boltless Shelf
- Shelving Style Additional Level
- Overall Width 96 in
- Overall Depth 48
- Shelving Frame Material Melamine Laminated Particle Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # B2297962
- Zoro # G608591266
- UPC # 707022384773
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Width | 96 in |
Overall Depth | 48 |
Details
Shelving Type | Boltless Shelf |
Shelving Style | Additional Level |
Shelving Frame Material | Melamine Laminated Particle Board |
Assembled/Unassembled | Unassembled |
Color | Gray |
Description
Made of sturdy 1/2 thick particleboard with a rugged white laminate surface. It's easy to maintain and rugged and provides a neat appearance. This 96W decking with 1100 lb. capacity includes extra heavy duty C-channel beams for all four sides of decking and 3 center deck supports. Boltless assembly with snap together components requires no nuts, bolts, clips or tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Compartment Box with 9 compartments, Plastic, 2 7/32 in H x 13-1/2 in W (2HFR6)
- HONEYWELL Fire Rated Chest Safe, 0.24 cu ft, 23.14 lbs, Digital Keypad Lock (1553)
- TE-CO M12X1.75", 14mm, T-Slot Nuts (61406)
- TECHNIBILT SHELVING SYSTEMS Basket Unit, w/Casters, 5 Baskets, 18x60x80 (MBSK1860CH-5)
- GLOBAL INDUSTRIAL Steel Upper Shelf, 96inW x 12inD, Blue (249195BL)
- GLOBAL INDUSTRIAL Additional Shelf With Laminated Deck 96W x 36H, Gray (B2297961)
- GLOBAL INDUSTRIAL Boltless Extra Heavy Duty Shelving 48W x 18D x 84H, 5 Shelves, No Deck (790CP2)
- GLOBAL INDUSTRIAL 4 Shelf, Extra Heavy Duty Steel Shelving Unit, 60inW x 24inD x 60inH, Gray (968725)
- GLOBAL INDUSTRIAL 4 Shelf, Extra Heavy Duty Steel Shelving Unit, 36inW x 18inD x 72inH, Gray (236603)
- GLOBAL INDUSTRIAL Boltless Heavy Duty Shelving 36W x 24D x 60H, 4 Shelves, No Deck (790CP19)
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5139-4824-5HG)
- Global Industrial General Purpose Metal Shelving