Shop All Utility Cart Accessories
Global Industrial
Additional Shelf for Nest Away Folding Truck, 42W x 30D
Mfr # 252759
Zoro # G808612198
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 30
- Material 12-Gauge Steel
- Color Gray
- Assembled No
- Width 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 252759
- Zoro # G808612198
- UPC # 707022075312
- Country of Origin China
- Category Utility Cart Accessories
Dimensions
Overall Depth | 30 |
Width | 42 in |
Details
Material | 12-Gauge Steel |
Color | Gray |
Assembled | No |
Description
Optional Hook-On Shelf is 42W x 30D, has a 1000 lb capacity and hangs onto trucks welded cross members.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDI RAMP ADA Compliant Rubber Threshold Ramp: 1-1/2" Rise x 45-3/4" Wide x 17-3/4" Depth (MRAEZ1310)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 5000 lb, Endless (TE26434)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Ergonomic, 2 Shelves, 1,200 lb (RSCE-243641-2-TLD-95)
- BLUFF MANUFACTURING Dockplate, Aluminum, 9505 lb, 30 x 60 In (B6030)
- GLOBAL INDUSTRIAL Accessory Ladder Hook, For Industrial Service Cart, Structural Foam, 2PK (800303)
- GLOBAL INDUSTRIAL Left Leg for Large Style 498526, 498529 Plastic Service Carts (RP1001)
- GLOBAL INDUSTRIAL Right Leg for Large Style 498526, 498529 Plastic Service Carts (RP1000)
- GLOBAL INDUSTRIAL Accessory Square Hooks, 2-3/8 Deep, for Industrial Service Carts, Structural Foam, 2PK (800301)
- GLOBAL INDUSTRIAL Utility Bin and Rail Mounting Kit, 21inL x 2-1/2inW x 4inH, Gray (241581)
- DURHAM MFG Service Cart Tray, 50 lb., Gray, Steel, Overall Depth: 30 in (TRS-2430-95)
- KNAACK Mobile Cart Security Paneling, Steel, Tan (CA-01)
- Global Industrial Utility Cart Accessories