Shop All Bulk Storage Racks
Global Industrial
Additional Shelf, Extra Heavy Duty Rack, Wire Deck, 96inW x 24inD, Gray
Mfr # 504470A
Zoro # G911826352
Free Shipping & Returns
$159.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 504470A
- Zoro # G911826352
- Country of Origin Multiple
- Category Bulk Storage Racks
Description
Add another level to your bulk rack for more storage space. Includes one pair of Z-form beams, wire decking and 6 deck supports. Beams are made with 3-1/2inH x 12 gauge Z-formed steel for extra strength. Features three large 1in hooks on each end for positive connection to uprights. Durable steel wire mesh decking is made from 1/4in thick x 4 gauge welded wire steel with gray epoxy finish. Decking has 3 sq. in. openings to allow light, air and sprinkler penetration and reduce dust accumulation. Deck supports provide added strength and support for greater capacity. Easily attaches to beams for tool-free installation. Gray powder coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Fixed Work Table, Steel, 48" W, 30" D (MTH1-3048-30)
- TENNSCO Wardrobe Locker, 12 in W, 18 in D, 66 in H, (1) Tier, (1) Wide, Gray (STK-121860-1 MED GR)
- DURHAM MFG Durham Large Plastic Compartment Box LPADJ-CLEAR - Adjustable with 20 Dividers, 13-1/8x9x2-5/16 (LPADJ-CLEAR)
- LITTLE GIANT All-Welded Wire Reel Rack, 30 x 36" (RR-3036)
- GLOBAL INDUSTRIAL High Cap. Add-On Rack 48Wx24Dx60H 3 Levels Wire Deck 1500 Lb. Per Level GRY (581058GY)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 48W x 18 x 60W With 4 Shelves, No Deck, Gray (B2297523)
- GLOBAL INDUSTRIAL Expandable Add-On Rack 36Wx12Dx84H, 3 Levels No Deck 1500 Lb Per Level, Gray (B2297174)
- GLOBAL INDUSTRIAL High Cap. Add-On Rack 60Wx48Dx60H 3 Levels Steel Deck 1300lb Per Level GRY (581051GY)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 36Wx12Dx84H 7 Shelves 1500 lbs. Cap. Per Shelf GRY (B2297901)
- GLOBAL INDUSTRIAL Wide Span Rack 96Wx36Dx 60H, 3 Shelves No Deck 800 Lb Cap. Per Level, Gray (B2297040)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 48 in W, 3 Shelves (6940)
- Global Industrial Bulk Storage Racks