Shop All Bulk Storage Racks
Global Industrial
Additional Shelf, Extra Heavy Duty Rack, Wire Deck, 72inW x 48inD, Gray
Mfr # 504469A
Zoro # G811826353
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 504469A
- Zoro # G811826353
- Country of Origin Multiple
- Category Bulk Storage Racks
Description
Add another level to your bulk rack for more storage space. Includes one pair of Z-form beams, wire decking and 6 deck supports. Beams are made with 3-1/2inH x 12 gauge Z-formed steel for extra strength. Features three large 1in hooks on each end for positive connection to uprights. Durable steel wire mesh decking is made from 1/4in thick x 4 gauge welded wire steel with gray epoxy finish. Decking has 3 sq. in. openings to allow light, air and sprinkler penetration and reduce dust accumulation. Deck supports provide added strength and support for greater capacity. Easily attaches to beams for tool-free installation. Gray powder coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Flg Hex Head Bolt Brt Znc 5/16-18X2.00" (3753)
- ECONOCO Bracket, Matte, 12"L, Black, 16 ga., 25PK (GR12/MAB)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 22 in W, 7 in H (WLG-57)
- KNAPE & VOGT BRACKET SHELF ""L"" 12""WHT (208 WH 300)
- GLOBAL INDUSTRIAL Additional Level For Wide Span Rack 48Wx36D Wood Deck 1200 Lb Cap., Gray (B2296803)
- GLOBAL INDUSTRIAL Wide Span Rack 96Wx24Dx96H, 3 Shelves No Deck 1100 Lb Cap. Per Level, Gray (B2296818)
- GLOBAL INDUSTRIAL Expandable Add-On Rack 36Wx12Dx84H, 3 Levels No Deck 1500 Lb Per Level, Gray (B2297174)
- GLOBAL INDUSTRIAL Wide Span Rack 96Wx24Dx96H, 3 Shelves No Deck 800 Lb Cap. Per Level, Gray (B2297096)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 48Wx24Dx96H 7 Shelves 1200 lbs. Cap. Per Shelf GRY (B2297851)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 36W x 24D x 84H With 7 Shelves, Wood Deck, Gry (B2297244)
- DEWALT 4-Foot Tall, 3 Shelf Steel Wire Deck Industrial Storage Rack (41590)
- Global Industrial Bulk Storage Racks