Shop All Bulk Storage Racks
Global Industrial
Additional Shelf, Extra Heavy Duty Rack, Steel Deck, 72inW x 36inD, Gray
Mfr # 504348A
Zoro # G011826313
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 504348A
- Zoro # G011826313
- Country of Origin Malaysia
- Category Bulk Storage Racks
Description
Add another level to your bulk rack for more storage space. Includes one pair of Z-form beams, steel decking and 6 deck supports. Beams are made with 3-1/2inH x 12 gauge Z-formed steel for extra strength. Features three large 1in hooks on each end for positive connection to uprights. Galvanized steel decking offers a long lasting, smooth surface with a rust inhibiting finish. Deck supports provide added strength and support for greater capacity. Easily attaches to beams for tool-free installation. Gray powder coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASHELF Shelf Adaptor Caster 4" (CS2089)
- ZORO SELECT 15 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 17 7/8 in L, Green (30128GREENBLANK)
- DURHAM MFG. Durham Steel Scoop Compartment Box, 24 Compartments, 18 x 12 x 3 (102-95)
- 80/20 End Cap, For 25-2525, PK2 (25-2015-2)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 48Wx18Dx84H 6 Shelves 1500 lbs. Cap. Per Shelf GRY (B2297902)
- GLOBAL INDUSTRIAL High Cap. Starter Rack 48Wx36Dx84H 3 Levels Wood Deck 1500lb Per Shelf GRY (580891GY)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 36W x 18D x 96H With 7 Shelves, Wood Deck, Gray (B2297482)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 36W x 18D x 96H With 6 Shelves, Wood Deck, Gray (B2297494)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 48Wx12Dx60H 4 Shelves 1500 lbs. Cap. Per Shelf GRY (B2297905)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 48Wx12Dx60H 6 Shelves 1500 lbs. Cap. Per Shelf GRY (B2297835)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 72 in W, 3 Shelves (6940)
- Global Industrial Bulk Storage Racks