Shop All Bulk Storage Racks
Global Industrial
Additional Level For Wide Span Rack 96Wx24D Wood Deck 1100 Lb Cap., Gray
Mfr # B2296800
Zoro # G008590593
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Boltless Shelf
- Depth 24 in
- Shelving Style Additional Level
- Material Wood Deck
- Overall Width 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # B2296800
- Zoro # G008590593
- UPC # 707022385831
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 24 in |
Overall Width | 96 in |
Details
Shelving Type | Boltless Shelf |
Shelving Style | Additional Level |
Material | Wood Deck |
Assembled/Unassembled | Unassembled |
Color | Gray |
Description
Sturdy 5/8 thick precut particleboard decking is 96W with 1100 lb. capacity and includes extra heavy duty C-channel beams for all four sides of decking and 3 front-to-back deck supports. Boltless assembly with snap together components requires no nuts, bolts, clips or tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FATH Economy T-Nut, Fath, 10 Series, PK4 (096E10U1/4-20S01)
- AKRO-MILS 5 lb Shelf Storage Bin, Industrial Grade Polymer, 3-3/16 in W, 2.0625 in H, 10.5625 in L, Gray (20320)
- CRAFTSMAN Workstation, Black, 39 1/2 in H, 52 in W (CMST98274BK)
- QUANTUM STORAGE SYSTEMS Divider Box, Red, Polypropylene, 16 1/2 in L, 10 7/8 in W, 3 1/2 in H (DG92035RD)
- GLOBAL INDUSTRIAL Additional Level For 60W x 24D High Capacity Rack Wire Deck, Gray (581097GY)
- GLOBAL INDUSTRIAL Additional Level For Wide Span Rack 60Wx24D No Deck 1200 Lb Capacity, Gray (B2296965)
- GLOBAL INDUSTRIAL Record Storage Rack Without Boxes 42inW x 15ftD x 60ftH, Gray (130145)
- GLOBAL INDUSTRIAL High Cap. Add-On Rack 60Wx24Dx84H 3 Levels Wood Deck 1300 Lb. Per Level GRY (581001GY)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 48W x 18D x 72H With 4 Shelves, Wood Deck, Gray (B2297516)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 36W x 18D x 96H With 6 Shelves, Wood Deck, Gray (B2297494)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 48 in W, 3 Shelves (6940)
- Global Industrial Bulk Storage Racks