Shop All Bulk Storage Racks
Global Industrial
Additional Level For Wide Span Rack 48Wx36D Wood Deck 1200 Lb Cap., Gray
Mfr # B2296803
Zoro # G908590525
product price: $99.85
/ea
Free Shipping & Returns
$99.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shelving Type Boltless Shelf
- Depth 36 in
- Shelving Style Additional Level
- Material Wood Deck
- Overall Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # B2296803
- Zoro # G908590525
- UPC # 707022385817
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 36 in |
Overall Width | 48 in |
Details
Shelving Type | Boltless Shelf |
Shelving Style | Additional Level |
Material | Wood Deck |
Assembled/Unassembled | Unassembled |
Color | Gray |
Description
Includes sturdy 5/8 thick precut particleboard decking and horizontal beams for all four sides of decking. Boltless assembly with snap together components requires no nuts, bolts, clips or tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD Stainless Steel Wall Shelf, 60 Long X 16 Deep (AMG WS-1660)
- JOHN BOOS & CO Global Industrial„¢ Workbench Top, Maple Butcher Block Square Edge, 72"W x 36"D x 1-3/4" Thick (IST022-O)
- STERILITE Sterilite Deep Clip Clear Storage Box With Latched Lid 19658604 - 14"L x 11"W x 6-1/4"H (19658604)
- TECHNIBILT SHELVING SYSTEMS Add-On Unit, 5-Shelf, DuroSeal, 24x30x74 (A425PW)
- GLOBAL INDUSTRIAL Additional Level For 48W x 36D High Capacity Rack Wire Deck, Gray (581095GY)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 48W x 12D x 84H With 5 Shelves, No Deck, Gray (B2297694)
- GLOBAL INDUSTRIAL Additional Level For 60W x 24D High Capacity Rack Wire Deck, Gray (581097GY)
- GLOBAL INDUSTRIAL High Capacity Starter Rack 96x24x843 Level Steel Deck 800lb Per Shelf GRY (580911GY)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 48Wx24Dx96H 7 Shelves 1200 lbs. Cap. Per Shelf GRY (B2297851)
- GLOBAL INDUSTRIAL Wide Span Rack 96Wx24Dx96H, 3 Shelves No Deck 800 Lb Cap. Per Level, Gray (B2297096)
- TENNSCO Starter Bulk Storage Rack, 48 in D, 96 in W, 3 Shelves (6940)
- Global Industrial Bulk Storage Racks