Shop All Bulk Storage Racks
Global Industrial
Additional Level For 96W x 36D High Capacity Rack Wood Deck, Gray
Mfr # 581080GY
Zoro # G908591089
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Boltless Shelf
- Shelving Style Additional Level
- Depth 36 in
- Material Wood Deck
- Overall Width 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 581080GY
- Zoro # G908591089
- UPC # 707022379458
- Country of Origin Malaysia
- Category Bulk Storage Racks
Dimensions
Depth | 36 in |
Overall Width | 96 in |
Details
Shelving Type | Boltless Shelf |
Shelving Style | Additional Level |
Material | Wood Deck |
Assembled/Unassembled | Unassembled |
Color | Gray |
Description
This 96W x 36D shelf can be added to existing rack. Made of precut 5/8 particleboard, an economical choice for decking. gray baked enamel finish. Includes 4 beams. 1500 lb. shelf capacity
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tool Holder, Pk5 (6YE16)
- DURHAM MFG Compartment Drawer with 12 compartments, Steel (211-95-D937)
- RUBBERMAID Storage Tote, Dark Indigo Metallic, Plastic, 23 7/8 in L, 15 7/8 in W, 16 3/8 in H (RMRT180000)
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 74"H, 6 Shelves, Chrome (32V416)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 48W x 18D x 60H With 4 Shelves, Wood Deck, Gray (B2297543)
- GLOBAL INDUSTRIAL High Capacity Starter Rack 96x24x843 Level Steel Deck 800lb Per Shelf GRY (580911GY)
- GLOBAL INDUSTRIAL Additional Shelf, Extra Heavy Duty Rack, Wood Deck, 60inW x 48inD, Gray (504283A)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 36W x 24D x 60H With 5 Shelves, Wood Deck, Gray (B2297462)
- GLOBAL INDUSTRIAL Additional Level For Wide Span Rack 48Wx36D Wood Deck 1200 Lb Cap., Gray (B2296803)
- GLOBAL INDUSTRIAL High Cap. Starter Rack 72Wx36Dx84H 3 Levels Wood Deck 1000lb Per Shelf GRY (580897GY)
- LYON Starter Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves, Dove Gray (DD67111GSW)
- Global Industrial Bulk Storage Racks