Shop All Bulk Storage Racks
Global Industrial
Additional Level For 60W x 24D High Capacity Rack Wood Deck, Gray
Mfr # 581073GY
Zoro # G608591044
product price: $55.79
/ea
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Boltless Shelf
- Shelving Style Additional Level
- Depth 24 in
- Material Wood Deck
- Overall Width 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 581073GY
- Zoro # G608591044
- UPC # 707022379380
- Country of Origin Malaysia
- Category Bulk Storage Racks
Dimensions
Depth | 24 in |
Overall Width | 60 in |
Details
Shelving Type | Boltless Shelf |
Shelving Style | Additional Level |
Material | Wood Deck |
Assembled/Unassembled | Unassembled |
Color | Gray |
Description
This 60W x 24D shelf can be added to existing rack. Made of precut 5/8 particleboard, an economical choice for decking. gray baked enamel finish. Includes 4 beams. 1500 lb. shelf capacity
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAKE HANDLING TOOLS Tilting Workstand, 330 lb. Cap, 20" x 16", 28" to 42" Height (PAKWS04)
- AERO Aero Manufacturing Workbench W/Undershelf, 18 Ga. 430 Series Stainless, 24"Wx24"D (IAI-2424)
- WALL CONTROL Industrial Pegboard, Green Metal Peg Boards, PK2 (35-IP-3232-GN)
- QUANTUM STORAGE SYSTEMS Shelf Bin Wire Shelving System (WR12-107BK)
- GLOBAL INDUSTRIAL High Capacity Starter Rack 96x24x843 Level Steel Deck 800lb Per Shelf GRY (580911GY)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 36W x 18D x 96H With 6 Shelves, Wood Deck, Gry (B2297320)
- GLOBAL INDUSTRIAL Record Storage Rack Starter Letter Legal 96W x 42D x 120H (258196N)
- GLOBAL INDUSTRIAL Wide Span Rack 60x48x84 3 Shelves Deck 1200 lb. Cap Per Level Gray (B2297118)
- GLOBAL INDUSTRIAL Additional Shelf, Extra Heavy Duty Rack, Wood Deck, 60inW x 48inD, Gray (504283A)
- GLOBAL INDUSTRIAL Additional Level For Wide Span Rack 96Wx24D No Deck 1100 Lb Capacity, Gray (B2296964)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 48W x 12D x 60H With 4 Shelves, Wood Deck, Gray (B2297544)
- Global Industrial Bulk Storage Racks