Shop All Bulk Storage Racks
Global Industrial
Additional Level For 48W x 36D High Capacity Rack Wire Deck, Gray
Mfr # 581095GY
Zoro # G908591270
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Boltless Shelf
- Shelving Style Additional Level
- Material Wire Deck
- Assembled/Unassembled Unassembled
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 581095GY
- Zoro # G908591270
- UPC # 707022379601
- Country of Origin Malaysia
- Category Bulk Storage Racks
Dimensions
Depth | 36 in |
Overall Width | 48 in |
Details
Shelving Type | Boltless Shelf |
Shelving Style | Additional Level |
Material | Wire Deck |
Assembled/Unassembled | Unassembled |
Color | Gray |
Description
Add an additional level to your existing rack. Includes 4 beams and wire decking.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 22 1/2 in L, Not Applicable W, 17 1/2 in H, 6 PK (DL93030CO)
- SURTEK Stacking Bin Black 11in X 6in X 5in (GAVN2)
- TENNSCO Shelf, 24 in D, 96 in W (6940)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 48-5/8"W x 84"H, 5 Shelves, Steel (ZB7-4824S-5C)
- GLOBAL INDUSTRIAL Additional Level For 60W x 24D High Capacity Rack Wire Deck, Gray (581097GY)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 36W x 24D x 84H With 7 Shelves, Wood Deck, Gry (B2297244)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 48W x 24D x 96H With 6 Shelves, Wood Deck, Gray (B2297526)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 36Wx18Dx60H 4 Shelves 1500 lbs. Cap. Per Shelf GRY (B2297940)
- GLOBAL INDUSTRIAL Wide Span Rack 96Wx48Dx60H, 3 Shelves No Deck 1100 Lb Cap. Per Level, Gray (B2296956)
- GLOBAL INDUSTRIAL High Cap. Add-On Rack 60Wx24Dx84H 3 Levels Wood Deck 1300 Lb. Per Level GRY (581001GY)
- LYON Starter Bulk Storage Rack, 24 in D, 72 in W, 3 Shelves, Dove Gray (DD67311SW)
- Global Industrial Bulk Storage Racks