Shop All Outdoor Benches
Global Industrial
ADA Locker Room Bench Top, Hardwood, 48inW x 24inD x 1-1/4inThick
Mfr # 269880
Zoro # G811835034
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hardwood
- Overall Height 1-1/4 in
- Width (In.) 48 in
- Color Natural
- Overall Depth 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 269880
- Zoro # G811835034
- UPC # 707022462419
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Overall Height | 1-1/4 in |
Width (In.) | 48 in |
Overall Depth | 24 in |
Details
Item | Bench Top |
Material | Hardwood |
Color | Natural |
Assembly | Unassembled |
Description
The ADA compliant locker room bench top is exceptionally strong and durable. 1-1/4in thick with two-coat catalyzed finish industrial grade maple hardwood top features radius on all sides and corners for comfort. Brackets sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Nozzle, 1/4mEG, 050, PK4 (NZMEG4P-050)
- ULTRATECH Dewatering Bag, 180 In. L, 180 In. W (9727-OS)
- SILKY SAWS Silky Gomboy Curve Blade 210mm (718-21)
- FLOWTRON Adhesive Fly Board, 12 x 18 In, PK6 (GB490)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Flat Bench, Blue (262076BL)
- GLOBAL INDUSTRIAL Digital Compact Bench Scale, 330 lb x 0.1 lb, RS-232 Interface (412674)
- GLOBAL INDUSTRIAL Hexagon Outdoor Tree Bench, Expanded Metal, 73L x 63W x 18H, Black (277530BK)
- GLOBAL INDUSTRIAL 6ft Park Bench w/ Backrest, Tan (240126TN)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Flat Bench, Gray (262076GY)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Expanded Metal, Red (695741RD)
- ZORO SELECT Outdoor Bench, 72 in. L x 24 in. x 31 in. (4HUT3)
- Global Industrial Patio Furniture