Shop All Outdoor Benches
Global Industrial
ADA Locker Room Bench Top, Hardwood, 48inW x 20inD x 1-1/4inThick
Mfr # 269867
Zoro # G411835106
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hardwood
- Overall Height 1-1/4 in
- Width (In.) 48 in
- Color Natural
- Overall Depth 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 269867
- Zoro # G411835106
- UPC # 707022462402
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Overall Height | 1-1/4 in |
Width (In.) | 48 in |
Overall Depth | 20 in |
Details
Item | Bench Top |
Material | Hardwood |
Color | Natural |
Assembly | Unassembled |
Description
The ADA compliant locker room bench top is an exceptionally strong and durable. 1-1/4in thick with two-coat catalyzed finish industrial grade maple hardwood top features radius on all sides and corners for comfort. Brackets sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oem Carburetor 615-242 For Dolmar Ps-350, Ps-351 C1Q-Dm23B (615-242)
- BRIGGS & STRATTON Vacuum Hose (596163)
- PROTARP 50 ft x 50 ft Heavy Duty 16 Mil Tarp, Blue, Polyethylene (PT-105-50X50)
- NATURE SPRING 1922 Nature Spring | Skidding Swivel Tongs | 32 Inch | Red (470648QSB)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Expanded Metal, Gray (695741GY)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Perforated Metal, Black (695742BK)
- GLOBAL INDUSTRIAL 6ft Outdoor Horizontal Steel Slat Park Bench w/ Back, Black (436975BK)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Slat Park Bench without Back, Black (262112BK)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Flat Bench, Blue (262076BL)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Bench with Backrest, Expanded Metal, Green (695743GN)
- GARDENISED Classical Wooden Slats Outdoor Park Bench with Steel Frame, Seating Bench for Yard, Patio, Garden, Balcony, and Deck (QI003711)
- Global Industrial Patio Furniture