Shop All Outdoor Benches
Global Industrial
ADA Locker Room Bench Top, Hardwood, 42inW x 20inD x 1-1/4inThick
Mfr # 269866
Zoro # G811835058
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hardwood
- Overall Height 1-1/4 in
- Width (In.) 42 in
- Color Natural
- Overall Depth 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 269866
- Zoro # G811835058
- UPC # 707022462389
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Overall Height | 1-1/4 in |
Width (In.) | 42 in |
Overall Depth | 20 in |
Details
Item | Bench Top |
Material | Hardwood |
Color | Natural |
Assembly | Unassembled |
Description
The ADA compliant locker room bench top is exceptionally strong and durable locker bench. 1-1/4in thick with two-coat catalyzed finish industrial grade maple hardwood top features radius on all sides and corners for comfort. Brackets sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Fuel Lift Pump Fits John Deere RE68345 (RE68345-CC)
- RAZOR-BACK Ditch Shovel, 5-3/4 in W Steel Blade, 48 in L Straight Hardwood Handle (47115)
- BRIGGS & STRATTON Air Filter (5050K)
- A.R. NORTH AMERICA QC Couplng, 3/8F-3/8M QC (85.300.108)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Perforated Metal, Red (695742RD)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Expanded Metal, Red (695741RD)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Flat Bench, Blue (262076BL)
- GLOBAL INDUSTRIAL 6ft Outdoor Steel Bench w/ Backrest, Expanded Metal, Black (277154BK)
- GLOBAL INDUSTRIAL Workbench Top, Birch Butcher Block Square Edge, 72inW x 36inD x 1-1/2in Thick (318855N)
- GLOBAL INDUSTRIAL 72 Perforated Metal Outdoor Flat Bench, Green (262075GN)
- DURAMAX Ashton Convertible Table / Bench (68070)
- Global Industrial Patio Furniture