Shop All Outdoor Benches
Global Industrial
ADA Locker Room Bench, Hardwood, 48inW x 20inD x 17-1/4inH
Mfr # 269860
Zoro # G711835073
product price: $884.99
/ea
Free Shipping & Returns
$884.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hardwood
- Overall Height 17-1/4 in
- Color Natural
- Width (In.) 48 in
- Overall Depth 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 269860
- Zoro # G711835073
- UPC # 707022462310
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Overall Height | 17-1/4 in |
Width (In.) | 48 in |
Overall Depth | 20 in |
Details
Item | Locker Room Bench |
Material | Hardwood |
Color | Natural |
Assembly | Unassembled |
Description
The ADA compliant locker room bench is exceptionally strong and durable, providing back support and comfort. Two-coat catalyzed finish maple hardwood top with radius on all sides and corners for comfort. 1-1/4in thick hardwood seat and 18in high back. Almond pedestals are made of heavy duty steel tubing with top and bottom bell flanges for attachment and placement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 8 ft x 6 ft Heavy Duty 22 Mil Tarp, Gray, Vinyl (X1T-CAN-V18-GRA-0608)
- CLASSIC ACCESSORIES Veranda Cover, Set, XL, Rect/Oval, Table/Chair, 130"x84" (70942)
- SUNSET VISTA DESIGNS CO. Sunset Vista Designs Cobalt Sea Glass Wind Chime - Blue (SV91426)
- STENS Spindle Bearing 230-078 For Toro 103119 (230-078)
- GLOBAL INDUSTRIAL 72L Expanded Metal Mesh Bench w/Back Rest, Gray (277154GY)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Expanded Metal, Red (695741RD)
- GLOBAL INDUSTRIAL Hexagon Outdoor Tree Bench, Expanded Metal, 73L x 63W x 18H, Black (277530BK)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Expanded Metal, Blue (695741BL)
- GLOBAL INDUSTRIAL 6ft Outdoor Horizontal Steel Slat Park Bench w/ Back, Black (436975BK)
- GLOBAL INDUSTRIAL Workbench Top, ESD Safety Edge, 72inW x 36inD x 1-1/4in Thick (706361)
- GLOBAL INDUSTRIAL 72L Plastic Park Bench With Backrest, Gray (240126GY)
- Global Industrial Outdoor Benches