Shop All Outdoor Benches
Global Industrial
ADA Locker Room Bench, Hardwood, 42inW x 24inD x 17-1/4inH
Mfr # 269861
Zoro # G311835084
product price: $877.99
/ea
Free Shipping & Returns
$877.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hardwood
- Overall Height 17-1/4 in
- Width (In.) 42 in
- Color Natural
- Overall Depth 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 269861
- Zoro # G311835084
- UPC # 707022462303
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Overall Height | 17-1/4 in |
Width (In.) | 42 in |
Overall Depth | 24 in |
Details
Item | Locker Room Bench |
Material | Hardwood |
Color | Natural |
Assembly | Unassembled |
Description
The ADA compliant locker room bench is exceptionally strong and durable, providing back support and comfort. Two-coat catalyzed finish maple hardwood top with radius on all sides and corners for comfort. 1-1/4in thick hardwood seat and 18in high back. Almond pedestals are made of heavy duty steel tubing with top and bottom bell flanges for attachment and placement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Kit Valves, XRV, RKV (AR1828)
- AFTERMARKET Triple Baffle Gas Cap Fits FARMALL Fits Cub A BN C H M Super H Super M And Others (23995DC)
- BRIGGS & STRATTON Plug (201495GS)
- JR PRODUCTS SCREEN DOOR LATCH, PHILIPS STYLE, RH (11205)
- GLOBAL INDUSTRIAL 72L Plastic Park Bench With Backrest, Gray (240126GY)
- GLOBAL INDUSTRIAL 6ft Outdoor Steel Bench w/ Backrest, Expanded Metal, Black (277154BK)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Expanded Metal, Blue (695741BL)
- GLOBAL INDUSTRIAL Locker Room Bench, Laminate Top with Steel Base, 96x12x18 (702910)
- GLOBAL INDUSTRIAL 6ft Outdoor Steel Bench w/ Backrest, Expanded Metal, Green (277154GN)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Expanded Metal, Red (695741RD)
- BORAAM INDUSTRIES Inc. Bloomington Bench White-Honey Oak (22032)
- Global Industrial Outdoor Benches