Shop All Utility Cart Accessories
Global Industrial
Accessory Square Hooks, 2-3/8 Deep, for Industrial Service Carts, Structural Foam, 2PK
Mfr # 800301
Zoro # G608613555
product price: $35.59
/pk 2, $17.80/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Width 2-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 800301
- Zoro # G608613555
- UPC # 707022352901
- Country of Origin China
- Category Utility Cart Accessories
Dimensions
Width | 2-3/8 in |
Details
Material | Plastic |
Item | Accessory |
Description
Pair of accessory hooks designed to be used with Industrial Service Carts. Hooks attach to the slotted legs allowing for increased functionality. This pair of hooks has been designed to easily carry 2x4's or other needed supplies.. Hooks have a inside dimension of 2-3/8D and a 2-3/8H front to securely hold items in place. Spool holder rod openings are built into the underside of hooks and can hold up to a 3/4 O.D. rod to allow for easy storage and access to spools of wire, cable and other rolls. Actual Rod not included . Accepts Rod length 32-1/2L for large 44 x 25-1/2 Carts and 26-1/2L for smaller 38 x 17-1/2 Cart.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARPER TRUCKS Hand Truck, Steel, Convertible, Flow Handle (JEDT8635P)
- SNAP-LOC Cargo Net, Military Grade, Nylon, 62 x 96in (SLAMCN6096)
- DAYTON Handle Shaft (MH60-116G)
- US CARGO CONTROL Single Stud Fitting w/ Round Ring - Black (1519-SSRBL)
- GLOBAL INDUSTRIAL Accessory Ladder Hook, For Industrial Service Cart, Structural Foam, 2PK (800303)
- GLOBAL INDUSTRIAL Right Leg for Large Style 498526, 498529 Plastic Service Carts (RP1000)
- GLOBAL INDUSTRIAL Left Leg for Large Style 498526, 498529 Plastic Service Carts (RP1001)
- GLOBAL INDUSTRIAL Utility Bin and Rail Mounting Kit, 21inL x 2-1/2inW x 4inH, Gray (241581)
- RUBBERMAID COMMERCIAL Replacement Handle, 3-1/8"x7-1/4", Blk (2110124)
- VESTIL Black Hardened Molded Rubber Bumper 10 In 1 piece (DBE-10-1)
- FLASH FURNITURE Bright Beginnings Commercial Deluxe Multipurpose Natural Birch Plywood Storage Shelf Puzzle Holder, Art Drying Rack, Paper Holder with Shelving (MK-ME088031-GG)
- Global Industrial Utility & Storage Carts